Shop All Locking Pliers
Firepower
11" Locking Plier
Mfr # 1423-1432
Zoro # G402540682
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13-1/2 in
- Width (In.) 5.8 in
- Height (In.) 0.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 1423-1432
- Zoro # G402540682
- UPC # 716352000000
- Country of Origin Unknown
- Category Locking Pliers
Dimensions
Overall Length | 13-1/2 in |
Width (In.) | 5.8 in |
Height (In.) | 0.27 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1/2 12 Point 55mm 3/8 Sq. Drive (3305A-1/2)
- PROTO 11 Piece SAE L-Shape Hex Key Set, J4981 (J4981)
- HYDE Scraper, Stiff, 2", Brass (02320)
- HHIP 1/4-28NF H3 3 Flute Spiral Point Plug Tap (1011-6078)
- KLEIN TOOLS Long Nose Locking Pliers, 6-inch (38611)
- BETA External Circlip Plier, 140mm x .9mm (010360013)
- STANLEY Plier Lcking 10Cr Fr Red Hand Spn 10In (IRHT82573)
- STAR ASIA 5 Curved Locking Clamp Pliers (15026)
- KNIPEX TwinGrip Pliers (82-01-200)
- GEARWRENCH 2 Piece Straight & 45° Hog Ring Plier Set (3702D)
- WESTWARD 6 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECG3)
- Firepower Pliers