Shop All Welding Accessories
Firepower
1-W-Fs Welding Nozz
Mfr # 0323-0361
Zoro # G503079395
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Tip Size 1
- Fuel Acetylene
- Welds Up To 3/32 in
- Acetylene Flow 3 to 6 cfh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firepower
- MFR # 0323-0361
- Zoro # G503079395
- UPC # 716352000000
- Country of Origin Unknown
- Category Welding Accessories
Dimensions
Tip Size | 1 |
Dimensions | 1.1 in x 3.07 in x 6.75 in |
Drill Size | 60 |
Details
Material | Brass |
Fuel | Acetylene |
Welds Up To | 3/32 in |
Acetylene Flow | 3 to 6 cfh |
Acetylene Pressure | 3 to 5 psig |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO Right Angle Bracket, 3 In x, 1 In x, 4 In (T50305)
- MAGNAFLUX Dye Penetrant Fluorescent, Developer (ZP-9F)
- WELLER Solder Element, 33 W (1237S)
- FIREPOWER Cutting Tip, GPP-0, Propylene (6700-2590)
- FIREPOWER ESAB? ROGUE ES?180I Stick Welder (700500070)
- POWERWELD Standard Tip Cleaner Set (TC-1)
- POWERWELD Cam Weld Gage (MG-8)
- ROCKMOUNT RESEARCH AND ALLOYS Zeta Strip, Ultimate Wear Resistance for High Abrasion High Impact Situations, 2" x 12" x 1/2" Each (3638U)
- SR SMITH Sr Smith FC-100A Rubber Fulcrum Pad (FC100A)
- DEFENSEGUARD Industries Inc 60300 Brush For Solder Flux (DE110850)
- SHURLITE Three Flint Renewals (5012X)
- Firepower Welding Accessories