Shop All Fireplace Doors
Fireplace Glass Doors
Gavin Small Heritage Brass
Mfr # GV-7000HE
Zoro # G406872772
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Type Bifold bay
- Material Cold Rolled Steel, Tempered Glass, Metal, Fiberglass
- Overall Length 38.75
- Overall Height 28
- Overall Width 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fireplace Glass Doors
- MFR # GV-7000HE
- Zoro # G406872772
- UPC # 872076048985
- Country of Origin United States
- Category Fireplace Doors
Dimensions
Overall Length | 38.75 |
Overall Height | 28 |
Overall Width | 4.75 |
Size | Small |
Details
Color | Heritage Brass |
Door Type | Bifold bay |
Material | Cold Rolled Steel, Tempered Glass, Metal, Fiberglass |
Finish | Powder-Coated Finish |
Glass Color | Smoke |
For Use With | Masonry fireplace only |
Includes | Premium fiberglass insulation and hardware assembly kit |
Weight | 39 |
Application | For masonry fireplace only |
Features | See description product |
Description
This traditional decorative stylish Fireplace Glass Doors three-sided bay window fireplace glass door design enhances one's traditional masonry fireplace hearth while at the same time help reduce heat loss and cool air loss up the chimney by as much as 90% while the fireplace is not in use for a year-round energy savings. Easy to install, fully assembled. These fireplace glass doors are designed as a surface mount as an overlap design - For masonry fireplaces only - not for prefabricated.
Features:
• Glass doors reduce cool air and heat loss up the chimney by as much as 90% when fire is not in use
• Three-sided bay design one-piece steel frame construction with high-heat powder coated finish for looks and durability
• Bifold-style track-free doors close with easy-catch magnets to provide energy efficiency
• Safety Tempered 3/16" Smoked Glass
• Rigid mesh screen panels with catch magnets help keep embers and sparks contained
• Includes: Easy grip handles, premium fiberglass insulation and hardware assembly kit
Before you buy choose small, medium or large - Measure front opening width and height to choose the correct size - Check both measurements and be sure they are accurate to the nearest 1/8”
Size Small
• Fits 30" - 37" W, 22-1/2" - 29-1/2" H openings
• Overall glass door frame dimensions: 37.5" W x 30" H
• IMPORTANT: always keep mesh panels closed and glass doors OPEN when fire is burning in the fireplace
• For masonry fireplace only - not for prefabricated
Features:
• Glass doors reduce cool air and heat loss up the chimney by as much as 90% when fire is not in use
• Three-sided bay design one-piece steel frame construction with high-heat powder coated finish for looks and durability
• Bifold-style track-free doors close with easy-catch magnets to provide energy efficiency
• Safety Tempered 3/16" Smoked Glass
• Rigid mesh screen panels with catch magnets help keep embers and sparks contained
• Includes: Easy grip handles, premium fiberglass insulation and hardware assembly kit
Before you buy choose small, medium or large - Measure front opening width and height to choose the correct size - Check both measurements and be sure they are accurate to the nearest 1/8”
Size Small
• Fits 30" - 37" W, 22-1/2" - 29-1/2" H openings
• Overall glass door frame dimensions: 37.5" W x 30" H
• IMPORTANT: always keep mesh panels closed and glass doors OPEN when fire is burning in the fireplace
• For masonry fireplace only - not for prefabricated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x24"x1" (274-180-240)
- FRIEDRICH Pump Hose Connector (67904104)
- AIRCARE Evaporative Humidifier, Portable, 5.6 gal, 3,600 sq. ft., Light Oak (696400HB)
- AIR HANDLER 17x26x1 Synthetic Pleated Air Filter, MERV 7 (6FMA4)
- FIREPLACE GLASS DOORS Gavin Large Heritage Brass (GV-7002HE)
- FIREPLACE GLASS DOORS Gavin Medium Black (GV-7001BL)
- FIREPLACE GLASS DOORS Gavin Large Black (GV-7002BL)
- FIREPLACE GLASS DOORS Ascot Small Oil Rubbed Bronze (AT-1000OR)
- FIREPLACE GLASS DOORS Alpine Large Skyline Nickel (AN-1012SN)
- FIREPLACE GLASS DOORS Albus Medium Glass door (AL-1901)
- FIREPLACE GLASS DOORS Aerin Medium Burnished Bronze (AE-1701BB)
- Fireplace Glass Doors Fireplace Parts & Accessories