Shop All Fireplace Doors
Fireplace Glass Doors
Gavin Small Black
Mfr # GV-7000BL
Zoro # G606872770
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Door Type Bifold bay
- Material Cold Rolled Steel, Tempered Glass, Metal, Fiberglass
- Overall Length 38.75
- Overall Height 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fireplace Glass Doors
- MFR # GV-7000BL
- Zoro # G606872770
- UPC # 872076049012
- Country of Origin United States
- Category Fireplace Doors
Dimensions
Overall Length | 38.75 |
Overall Height | 28 |
Overall Width | 4.75 |
Size | Small |
Details
Color | Black |
Door Type | Bifold bay |
Material | Cold Rolled Steel, Tempered Glass, Metal, Fiberglass |
For Use With | Masonry fireplace only |
Weight | 39 |
Application | For masonry fireplace only |
Features | See description product |
Glass Color | Smoke |
Includes | Premium fiberglass insulation and hardware assembly kit |
Finish | Powder-Coated Finish |
Description
This traditional decorative stylish Fireplace Glass Doors three-sided bay window fireplace glass door design enhances one's traditional masonry fireplace hearth while at the same time help reduce heat loss and cool air loss up the chimney by as much as 90% while the fireplace is not in use for a year-round energy savings. Easy to install, fully assembled. These fireplace glass doors are designed as a surface mount as an overlap design - For masonry fireplaces only - not for prefabricated.
Features:
• Glass doors reduce cool air and heat loss up the chimney by as much as 90% when fire is not in use
• Three-sided bay design one-piece steel frame construction with high-heat powder coated finish for looks and durability
• Bifold-style track-free doors close with easy-catch magnets to provide energy efficiency
• Safety Tempered 3/16" Smoked Glass
• Rigid mesh screen panels with catch magnets help keep embers and sparks contained
• Includes: Easy grip handles, premium fiberglass insulation and hardware assembly kit
Before you buy choose small, medium or large - Measure front opening width and height to choose the correct size - Check both measurements and be sure they are accurate to the nearest 1/8”
Size Small
• Fits 30" - 37" W, 22-1/2" - 29-1/2" H openings
• Overall glass door frame dimensions: 37.5" W x 30" H
• IMPORTANT: always keep mesh panels closed and glass doors OPEN when fire is burning in the fireplace
• For masonry fireplace only - not for prefabricated
Features:
• Glass doors reduce cool air and heat loss up the chimney by as much as 90% when fire is not in use
• Three-sided bay design one-piece steel frame construction with high-heat powder coated finish for looks and durability
• Bifold-style track-free doors close with easy-catch magnets to provide energy efficiency
• Safety Tempered 3/16" Smoked Glass
• Rigid mesh screen panels with catch magnets help keep embers and sparks contained
• Includes: Easy grip handles, premium fiberglass insulation and hardware assembly kit
Before you buy choose small, medium or large - Measure front opening width and height to choose the correct size - Check both measurements and be sure they are accurate to the nearest 1/8”
Size Small
• Fits 30" - 37" W, 22-1/2" - 29-1/2" H openings
• Overall glass door frame dimensions: 37.5" W x 30" H
• IMPORTANT: always keep mesh panels closed and glass doors OPEN when fire is burning in the fireplace
• For masonry fireplace only - not for prefabricated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Bearing Buster, 1-1/4" (BB114)
- CRANE USA Air Purifier, Medium room size (EE-5068)
- PROCOM Dual Fuel Ventless Gas Fireplace System With Corner Combo Mantel (PCS150T-A-W)
- HILAND Triangle Glass Tube Patio Heater Commercial Cover in Tan (CHC-TGT-T)
- FIREPLACE GLASS DOORS Axel Large Glass Door (AX-1302)
- FIREPLACE GLASS DOORS Alpine Medium Skyline Nickel (AN-1011SN)
- FIREPLACE GLASS DOORS Clairmont Large Heritage Brass (CM-3012HE)
- FIREPLACE GLASS DOORS Alpine Large Skyline Nickel (AN-1012SN)
- FIREPLACE GLASS DOORS Amhearst Sm Glass Door (AM-2100)
- FIREPLACE GLASS DOORS Easton Medium Burnished Bronze (EA-5011BB)
- FIREPLACE GLASS DOORS Linear Aluminum Size #3 Black (SL-4013BL)
- Fireplace Glass Doors Fireplace Doors