Shop All Fireplace Doors
Fireplace Glass Doors
Alpine Medium Skyline Nickel
Mfr # AN-1011SN
Zoro # G906872791
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Skyline Nickel
- Door Type Cabinet-style
- Material Cold Rolled Steel, Tempered Glass, Metal, Fiberglass
- Overall Length 37.5
- Overall Height 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fireplace Glass Doors
- MFR # AN-1011SN
- Zoro # G906872791
- UPC # 833451309992
- Country of Origin United States
- Category Fireplace Doors
Dimensions
Overall Length | 37.5 |
Overall Height | 31 |
Overall Width | 0.95 |
Size | Medium |
Details
Color | Skyline Nickel |
Door Type | Cabinet-style |
Material | Cold Rolled Steel, Tempered Glass, Metal, Fiberglass |
Application | For masonry fireplace only |
Features | See description product |
Includes | Premium fiberglass insulation and hardware assembly kit |
For Use With | Masonry fireplace only |
Finish | Powder-Coated Finish |
Weight | 37 |
Glass Color | Clear |
Description
This decorative stylish Fireplace Glass Doors fireplace glass door design enhances one's traditional masonry fireplace hearth while at the same time help reduce heat loss and cool air loss up the chimney by as much as 90% while the fireplace is not in use for a year-round energy savings. Easy to install, fully assembled. These fireplace glass doors are designed as a surface mount as an overlap design - For masonry fireplaces only - not for prefabricated.
Features:
• Glass doors reduce cool air and heat loss up the chimney by as much as 90% when fire is not in use
• One-Piece steel frame construction with high-heat powder coated finish for looks and durability
• Cabinet-style doors close with easy-catch magnets to provide energy efficiency
• Safety Tempered 3/16" Clear Glass
• Rigid mesh screen panels with catch magnets help keep embers and sparks contained
• Includes: Easy grip handles, premium fiberglass insulation and hardware assembly kit
Before you buy choose small, medium or large - Measure front opening width and height to choose the correct size - Check both measurements and be sure they are accurate to the nearest 1/8”
Size Medium
• Fits 30" - 37" W, 25-1/2" - 32-1/2" H openings
• Overall glass door frame dimensions: 37.5" W x 33" H
• IMPORTANT: always keep mesh panels closed and glass doors OPEN when fire is burning in the fireplace
• For masonry fireplace only - not for prefabricated
Features:
• Glass doors reduce cool air and heat loss up the chimney by as much as 90% when fire is not in use
• One-Piece steel frame construction with high-heat powder coated finish for looks and durability
• Cabinet-style doors close with easy-catch magnets to provide energy efficiency
• Safety Tempered 3/16" Clear Glass
• Rigid mesh screen panels with catch magnets help keep embers and sparks contained
• Includes: Easy grip handles, premium fiberglass insulation and hardware assembly kit
Before you buy choose small, medium or large - Measure front opening width and height to choose the correct size - Check both measurements and be sure they are accurate to the nearest 1/8”
Size Medium
• Fits 30" - 37" W, 25-1/2" - 32-1/2" H openings
• Overall glass door frame dimensions: 37.5" W x 33" H
• IMPORTANT: always keep mesh panels closed and glass doors OPEN when fire is burning in the fireplace
• For masonry fireplace only - not for prefabricated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATFAB Gas Vent Pipe (9460-316)
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01607)
- LUTRON 5A Vari Rot Fan Control (FS-5FH-DK)
- SPIROTHERM Spirotherm VJS 075TM Spirovent Junior Air Eliminator, Sweat - 3/4" Pipe Size, 1/2" Mount (VJS 075TM)
- FIREPLACE GLASS DOORS Alpine Large Skyline Nickel (AN-1012SN)
- FIREPLACE GLASS DOORS Gavin Medium Black (GV-7001BL)
- FIREPLACE GLASS DOORS Clairmont Small Skyline Nickel (CM-3010SN)
- FIREPLACE GLASS DOORS Clairmont Large Heritage Brass (CM-3012HE)
- FIREPLACE GLASS DOORS Amhearst Large Glass Door (AM-2102)
- FIREPLACE GLASS DOORS Amhearst Sm Glass Door (AM-2100)
- FIREPLACE GLASS DOORS Gavin Large Black (GV-7002BL)
- Fireplace Glass Doors Fireplaces & Stove Heaters