Shop All Floor & Wall Safes
Fireking
SS104 SureSeal 1 Hour Lockable Fire and Water Chest - 0.38 Cu. Ft.
Mfr # 328FIRSS104
Zoro # G711397601
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fireking
- MFR # 328FIRSS104
- Zoro # G711397601
- Country of Origin China
- Category Floor & Wall Safes
Description
Protect your personal items and documents from water and fire damage with this FireKing SS104 SealSafe lockable fire and water chest. The 0.38 cu. ft. interior is great for holding letters legal sized documents laid flat CDs and DVDs flash drives and portable hard drives while the compact size of the unit makes it a perfect fit for offices and businesses. With dual compression latches and a keyed lock for easy access you can rest assured knowing that your most prized belongings are safe from intrusion yet easily accessible when you need them most. With complete waterproof protection this chest will keep its contents dry even when fully submerged for up to 2 hours. Fires are no worry either thanks to the unit's 1 hour UL Class 350 fire rating that will keep your items protected from charring or burning!**Overall Dimensions:*Width: 19 7/8''*Depth: 17''*Height: 7 5/16''*Capacity: 0.38 cu. ft.**Interior Dimensions:*Width: 14 13/16''*Depth: 12''*Height: 3 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (2KRD6)
- WEATHER GUARD Itemizer Drawer Unit (314-3)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELMG)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Charcoal/Mahogany (20534)
- FIREKING Fireproof Safe, 2 Hour (KF2115-2WHE)
- FIREKING Fireproof Safe, 1 Hour, 1 Tray (KF0812-1WHE)
- FIREKING Fireproof Safe, 2 Hour (KF2617-2WHE)
- FIREKING Data Safe, 2 Hour, 11.2 cu.ft. Capacity (DS6420-2)
- MESA SAFE CO Fire Rated Security Safe, 3.34 cu ft, 194 lb, 2 hr. Fire Rating (MBF2020C)
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 53.8 lb (5107S)
- GLOBAL SAFE Hotel Safe, 0.66 cu ft, 35.2 lb, Not Rated Fire Rating (824 Off White 55)
- Fireking Floor & Wall Safes