Shop All Floor & Wall Safes
Fireking
SS103 SureSeal 1/2 Hour Lockable Fire and Water Chest - 0.27 Cu. Ft.
Mfr # 328FIRSS103
Zoro # G711947448
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fireking
- MFR # 328FIRSS103
- Zoro # G711947448
- Country of Origin China
- Category Floor & Wall Safes
Description
Protect your personal items and documents from water and fire damage with this FireKing SS103 SealSafe lockable fire and water chest. The 0.27 cu. ft. interior is great for holding letters A4 sized documents CDs and DVDs flash drives and portable hard drives while the compact size of the unit makes it a perfect fit for offices and businesses. With dual compression latches and a keyed lock for easy access you can rest assured knowing that your most prized belongings are safe from intrusion yet easily accessible when you need them most. With complete waterproof protection this chest will keep its contents dry even when fully submerged for up to 2 hours. Fires are no worry either thanks to the unit's 30 minute UL Class 350 fire rating that will keep your items protected from charring or burning!**Overall Dimensions:*Width: 15 7/8''*Depth: 12 3/8''*Height: 6 1/2''*Capacity: 0.27 cu. ft.**Interior Dimensions:*Width: 13 1/8''*Depth: 8 1/2''*Height: 3 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 11 5/8 in L, Red (QSB209RD)
- ZORO SELECT Drum Wrench, Non-Sparking, 11 In. (169)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Dark Gray (TAWR362472-02)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 14 Deep (AMG WT-1430)
- FIREKING Fireproof Safe, 2 Hour (KF2115-2WHE)
- FIREKING Data Safe, 2 Hour, 11.2 cu.ft. Capacity (DS6420-2)
- FIREKING Fireproof Safe, 2 Hour (KF2617-2WHE)
- FIREKING Fireproof Safe, 1 Hour, 1 Tray (KF0812-1WHE)
- SPORTSMAN Wall Safe with Electronic Lock, Black (WALLSAFE)
- SENTRY SAFE Fire Rated Security Safe, 5.8 cu ft, 624 lb, 1 hr. Fire Rating (S8771)
- HONEYWELL Fire Rated Security Safe, 3.44 cu ft, 377 lb (2118)
- Fireking Floor & Wall Safes