Shop All Floor & Wall Safes
Fireking
SS102 SureSeal 1/2 Hour Lockable Fire and Water Chest - 0.15 Cu. Ft.
Mfr # 328FIRSS102
Zoro # G211898875
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fireking
- MFR # 328FIRSS102
- Zoro # G211898875
- Country of Origin China
- Category Floor & Wall Safes
Description
Protect your personal items and documents from water and fire damage with this FireKing SS102 SealSafe lockable fire and water chest. The 0.15 cu. ft. interior is great for holding folded documents #10 envelopes and your smaller possessions while the compact size of the unit makes it a perfect fit for offices and businesses. With dual compression latches and a keyed lock for easy access you can rest assured knowing that your most prized belongings are safe from intrusion yet easily accessible when you need them most. With complete waterproof protection this chest will keep its contents dry even when fully submerged for up to 2 hours. Fires are no worry either thanks to the unit's 30 minute UL Class 350 fire rating that will keep your items protected from charring or burning!**Overall Dimensions:*Width: 12 1/4''*Depth: 9 13/16''*Height: 7 5/16''*Capacity: 0.15 cu. ft.**Interior Dimensions:*Width: 9 5/8''*Depth: 6''*Height: 4 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Split Sleeve, 1"W, 8 Sleeves (5GRT8)
- TENNSCO Box Locker, 12 in W, 12 in D, 72 in H, (1) Wide, Sand (BS6-121212-ASD)
- SNAP SEALS Capseal, Round Head, Plastic, Cream, PK1000 (MSS-2-1000)
- GLOBAL INDUSTRIAL Extra Shelf Clips, Steel, Set Of 4 (234071)
- FIREKING Fireproof Safe, 2 Hour (KF2115-2WHE)
- FIREKING Fireproof Safe, 2 Hour (KF2617-2WHE)
- FIREKING Data Safe, 2 Hour, 11.2 cu.ft. Capacity (DS6420-2)
- FIREKING Fireproof Safe, 1 Hour, 1 Tray (KF0812-1WHE)
- MASTER LOCK SentrySafe Executive Fire-Safe EF3428E - Electronic Lock, 21-11/16"W x 19"D x 27-3/4"H, Black (EF3428EENG)
- SENTRY SAFE Hotel Safe, 0.4 cu ft, 20 lb (H060ES)
- TJERNLUND PRODUCTS WS1 Wall Safe, Hidden as Air Vent in Plain Sight, Secures Jewelry, Valuables, Cash (WS1)
- Fireking Floor & Wall Safes