Shop All File Cabinets
Fireking
38-15/16" W 3 Drawer Lateral File, Black, Letter/Legal
Mfr # 3-4422-CBL
Zoro # G2264151
product price: $5,088.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$5,088.99
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 10-3/4"
- Material Gypsum, Steel
- Number of Drawers 3
- Overall Depth 22 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fireking
- MFR # 3-4422-CBL
- Zoro # G2264151
- UPC # 033983001252
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 10-3/4" |
Overall Depth | 22 1/8 in |
Overall Height | 40 1/4 in |
Width | 38-15/16" |
Depth | 15-1/8" |
Overall Width | 44 1/2 in |
Inside Drawer Height | 10 3/4 in |
Inside Drawer Width | 39 in |
Inside Drawer Depth | 15 1/8 in |
Description
Fire-Resistant Lateral File Cabinet, Color Black, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Legal, Letter, Locking Integrated, Material Gypsum, Steel, Number of Drawers 3, Overall Depth 22 1/8 in, Overall Height 40 1/4 in, Overall Width 44 1/2 in, Product Type Fire-Resistant Lateral File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Born To Golf Circle Corrugated Plastic Sign (C-12-CIR-Born to Golf)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7082)
- FLASH FURNITURE Rectangle Wh 24X48 Plastic Fold Table, 23.75" W, 47.75" L, 29.25" H, Plastic Top, White (DAD-YCZ-122Z-2-GG)
- TRUE Led Input Wire (964065)
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Black, Legal/Letter (4P1825-CBL)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- FIREKING 38-15/16" W 2 Drawer Lateral File, Black, Letter/Legal (2-4422-CBL)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- FIREKING 38-15/16" W 4 Drawer Lateral File, Black, Letter/Legal (4-4422-CBL)
- FIREKING 15-1/4" W 4 Drawer Vertical File, Black, Legal (4-2131-CBL)
- HIRSH 15" W 5 Drawer File Cabinet, Light Gray, Letter (17779)
- Fireking File Cabinets