Shop All File Cabinets
Fireking
25-5/16" W 6 Drawer Card Check Note File Cabinet, Parchment
Mfr # 6-2552-CPA
Zoro # G2234992
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,306.99
Free 30-Day Returns
Key Features
- Color Parchment
- Height 52-3/4"
- Material Gypsum, Steel
- Number of Drawers 6
- Overall Depth 31 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fireking
- MFR # 6-2552-CPA
- Zoro # G2234992
- UPC # 00630595043825
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 52-3/4" |
Overall Depth | 31 5/8 in |
Overall Height | 52 3/4 in |
Width | 25-5/16" |
Depth | 31-9/16" |
Overall Width | 25 3/8 in |
Details
Color | Parchment |
Material | Gypsum, Steel |
Number of Drawers | 6 |
Type | File |
Finish | Electrostatic Powder Coated |
Fire Resistant | Yes |
Item | Card Check Note File Cabinet |
For Use With | File Storage |
Standards | UL 30-ft Impact-Rated, UL High-Security Key Lock |
Green Certification or Other Recognition | UL 1-Hour Fire & Impact Rated |
Features | Key Lock, Scratch Resistant, Fire Proof, Drawer Suspension, Recessed Handle |
Product Type | Fire-Resistant Vertical File Cabinet |
Locking | Integrated |
Fire Resistance Rating | ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour |
Kit Product Type | Fire-Resistant Card, Check and Note File |
Drawer Type | File |
Description
Fire-Resistant Vertical File Cabinet, Color Parchment, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Locking Integrated, Material Gypsum, Steel, Number of Drawers 6, Overall Depth 31 5/8 in, Overall Height 52 3/4 in, Overall Width 25 3/8 in, Product Type Fire-Resistant Vertical File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Fire Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 16 ft Racetrack Laminate Conference Table with 2 Charging Ports- Ash Grey (LCTRT19252AG)
- MONARCH Chaise Lounge Covers Blue, 2PK (CC-HS3085BL-2PK)
- FLASH FURNITURE Rustic Walnut Wood Seat for Colorful Metal Barstools (4-CH-31320M1D-GG)
- BAXTON STUDIO Serge Silver Metal 3-Drawer Accent Storage Chest (160-10245)
- FIREKING 12-3/16" W 4 Drawer Vertical File, Parchment, Letter (4-1825-CPA)
- FIREKING 12-3/16" W 4 Drawer Vertical File, Black, Letter (4-1825-CBL)
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Black, Legal/Letter (4P1825-CBL)
- FIREKING 31-15/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3822-CPA)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- FIREKING 12-15/16" W 4 Drawer Fire-Resistant Filing Cabinet, Black, Letter (4-1956-2BL)
- BESTAR Connexion 30" Lateral File, Antigua/Black (93631-000052)
- Fireking File Cabinets