Shop All File Cabinets
Fireking
25-3/16" W 3 Drawer Lateral File, Black, Letter/Legal
Mfr # 3-3122-CBL
Zoro # G2264179
product price: $3,908.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,908.99
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 10-3/8"
- Material Gypsum, Steel
- Number of Drawers 3
- Overall Depth 22 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fireking
- MFR # 3-3122-CBL
- Zoro # G2264179
- UPC # 033983039118
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 10-3/8" |
Overall Depth | 22 1/8 in |
Overall Height | 40 1/4 in |
Width | 25-3/16" |
Depth | 15-1/8" |
Overall Width | 31 1/4 in |
Inside Drawer Width | 25 1/4 in |
Inside Drawer Height | 10 3/8 in |
Inside Drawer Depth | 15 1/8 in |
Description
Fire-Resistant Lateral File Cabinet, Color Black, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Legal, Letter, Locking Integrated, Material Gypsum, Steel, Number of Drawers 3, Overall Depth 22 1/8 in, Overall Height 40 1/4 in, Overall Width 31 1/4 in, Product Type Fire-Resistant Lateral File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 25 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Jackson 'White Egret' Canvas Art, 16x24 (ALI43620-C1624GG)
- FLASH FURNITURE Round Wh 32Rnd Plastic Fold Table, 31.5" W, 31.5" L, 30" H, Plastic Top, White (DAD-YCZ-80R-GW-GG)
- BOSS Side Chair, 24-1/2"L34-1/2"H, Fixed, LeatherSeat (B9519)
- TRADEMARK FINE ART Octavian Mielu 'Yellow Submarine' Canvas Art, 30x47 (ALI17229-C3047GG)
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Black, Legal/Letter (4P1825-CBL)
- FIREKING 17-3/4" W 2 Drawer Vertical File, Parchment (2R1822-CPA)
- FIREKING 25-3/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3122-CPA)
- FIREKING Patriot by Insulated Fire File, 4 Letter-Size File Drawers, Black, 17.75 in.x31.63 in.x52.75 in. (4P1831-CBL)
- FIREKING 31-15/16" W 4 Drawer Lateral File, Black, Letter/Legal (4-3822-CBL)
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Black, Legal/Letter (4P1825-CBL)
- HON 15 in W 3 Drawer File Cabinets, Light Gray, Letter (H33723R.L.Q)
- Fireking File Cabinets