Shop All File Cabinets
Fireking
25-3/16" W 2 Drawer Lateral File, Parchment, Letter/Legal
Mfr # 2-3122-CPA
Zoro # G2264145
product price: $3,000.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$3,000.99
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 10-3/8"
- Material Gypsum, Steel
- Number of Drawers 2
- Overall Depth 22 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fireking
- MFR # 2-3122-CPA
- Zoro # G2264145
- UPC # 033983034601
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 10-3/8" |
Overall Depth | 22 1/8 in |
Overall Height | 27 3/4 in |
Width | 25-3/16" |
Depth | 15-1/8" |
Overall Width | 31 1/4 in |
Inside Drawer Height | 10 3/8 in |
Inside Drawer Width | 25 1/4 in |
Inside Drawer Depth | 15 1/8 in |
Description
Fire-Resistant Lateral File Cabinet, Color Parchment, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Legal, Letter, Locking Integrated, Material Gypsum, Steel, Number of Drawers 2, Overall Depth 22 1/8 in, Overall Height 27 3/4 in, Overall Width 31 1/4 in, Product Type Fire-Resistant Lateral File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 25 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Chair, Chrome Frame, Blk, 800 lb. (RUT-188-BK-CHR-GG)
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 36w x 15d x 31.6h, Espresso (UN56979-CC)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Cart, for 30" Cocktail Tables (CTC2630)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2211)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Black, Legal/Letter (4P1825-CBL)
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Parchment, Legal/Letter (4P1825-CPA)
- FIREKING 38-15/16" W 2 Drawer Lateral File, Black, Letter/Legal (2-4422-CBL)
- FIREKING 15-1/4" W 4 Drawer Vertical File, Black, Legal (4-2131-CBL)
- FIREKING 25-3/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3122-CPA)
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Tropic Sand, 30" x 42" (4986TS)
- Fireking File Cabinets