Shop All File Cabinets
Fireking
25-3/16" W 2 Drawer Lateral File, Black, Letter/Legal
Mfr # 2-3122-CBL
Zoro # G2264118
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,899.00
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 10-3/8"
- Material Gypsum, Steel
- Number of Drawers 2
- Overall Depth 22 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fireking
- MFR # 2-3122-CBL
- Zoro # G2264118
- UPC # 033983034595
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 10-3/8" |
Overall Depth | 22 1/8 in |
Overall Height | 27 3/4 in |
Width | 25-3/16" |
Depth | 15-1/8" |
Overall Width | 31 1/4 in |
Inside Drawer Width | 25 1/4 in |
Inside Drawer Depth | 15 1/8 in |
Inside Drawer Height | 10 3/8 in |
Description
Fire-Resistant Lateral File Cabinet, Color Black, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Legal, Letter, Locking Integrated, Material Gypsum, Steel, Number of Drawers 2, Overall Depth 22 1/8 in, Overall Height 27 3/4 in, Overall Width 31 1/4 in, Product Type Fire-Resistant Lateral File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 25 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H782.L.S)
- BAXTON STUDIO Jeane Dark Brown Upholstered and Finished Wood 7-Piece Dining Set (170-8031-10894)
- ZORO SELECT Shower Curtain, Polyurethane Coated Polyester, White, 42 in W, 72 in L (4EEZ2)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 24" Round 30" and 42" Poles (CT524R)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- FIREKING 25-3/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3122-CPA)
- FIREKING Patriot by Insulated Fire File, 4 Letter-Size File Drawers, Black, 17.75 in.x31.63 in.x52.75 in. (4P1831-CBL)
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Parchment, Letter (4P1831-CPA)
- FIREKING 25-3/16" W 2 Drawer Lateral File, Parchment, Letter/Legal (2-3122-CPA)
- FIREKING 12-3/16" W 2 Drawer Vertical File, Parchment, Letter (2-1825-CPA)
- HON 36" W 3 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H683.L.S)
- Fireking File Cabinets