Shop All File Cabinets
Fireking
20-13/16" W 2 Drawer File Cabinet, Parchment, Legal
Mfr # 2P2131-CPA
Zoro # G2234959
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,467.99
Free 30-Day Returns
Key Features
- Color Parchment
- File Size Legal
- Height 27-3/4"
- Number of Drawers 2
- Type File
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fireking
- MFR # 2P2131-CPA
- Zoro # G2234959
- UPC # 33983078636
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 27-3/4" |
Width | 20-13/16" |
Depth | 31-9/16" |
Details
Color | Parchment |
Number of Drawers | 2 |
Type | File |
Finish | Powder Coated |
File Cabinet Type | Vertical |
Item | File Cabinet |
Green Certification or Other Recognition | UL |
Assembly | No |
For Use With | File Storage |
Features | Ball Bearing Slide, Locking Drawer, Fire Proof, Impact Resistant, Scratch Resistant, Recessed Handle |
Drawer Type | File |
Description
Fire Resistant File Cabinet,2-Drawer Leg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Donut Seat Cushion with Memory Foam, Comfort Support Pillow for Back Pain, Tailbone, Pregnancy (376730SQW)
- ZORO SELECT Furn. Glides, Self-Stick, Oval, 9-1/2", PK4 (10G209)
- ALATERRE FURNITURE Windsor Wood Slat Twin Bed, Driftwood Gray (ANWI1032)
- FLASH FURNITURE 30" High Backless Distressed Green-Blue Barstool (ET-BT3503-30-DB-GG)
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Parchment, Letter (4P1831-CPA)
- FIREKING 38-15/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-4422-CPA)
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Parchment, Legal/Letter (4P1825-CPA)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- FIREKING 12-15/16" W 4 Drawer Fire-Resistant Filing Cabinet, Black, Letter (4-1956-2BL)
- FIREKING 20-13/16" W 4 Drawer File Cabinet, Parchment, Legal (4P2131-CPA)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14416)
- Fireking File Cabinets