Shop All File Cabinets
Fireking
17-3/4" W 3 Drawer File Cabinet, Parchment, Letter
Mfr # 3-1831-CPA
Zoro # G2234861
product price: $3,192.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,192.99
Free 30-Day Returns
Key Features
- Color Parchment
- File Size Letter
- Height 40-1/4"
- Material Panel: Steel; Insulation: Gypsum
- Number of Drawers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fireking
- MFR # 3-1831-CPA
- Zoro # G2234861
- UPC # 00630595045010
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 40-1/4" |
Overall Depth | 31 5/8 in |
Overall Height | 40 1/2 in |
Width | 17-3/4" |
Depth | 31-9/16" |
Overall Width | 17 3/4 in |
Description
Fire-Resistant Vertical File Cabinet, Color Parchment, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Letter, Locking Integrated, Material Gypsum, Steel, Number of Drawers 3, Overall Depth 31 5/8 in, Overall Height 40 1/2 in, Overall Width 17 3/4 in, Product Type Fire-Resistant Vertical File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Fire Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Dining Chair, School House Back, Mah Wood (XU-DG-W0006-MAH-GG)
- FC YOUNG F C Young 25 ft. L Mountain Pine Christmas Garland (ID4730-B)
- BAXTON STUDIO Lennon Modern and Contemporary Pink Velvet Fabric Twin Size Daybed with Trundle (186-11472-Zoro)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J599)
- FIREKING 17-3/4" W 2 Drawer Vertical File, Parchment (2R1822-CPA)
- FIREKING 25-5/16" W 6 Drawer Card Check Note File Cabinet, Parchment (6-2552-CPA)
- FIREKING 25-3/16" W 2 Drawer Lateral File, Parchment, Letter/Legal (2-3122-CPA)
- FIREKING 20-13/16" W 4 Drawer File Cabinet, Parchment, Legal (4P2131-CPA)
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Black, Legal/Letter (4P1825-CBL)
- FIREKING Patriot by Insulated Fire File, 4 Letter-Size File Drawers, Black, 17.75 in.x31.63 in.x52.75 in. (4P1831-CBL)
- HON 15 in W 3 Drawer File Cabinets, Light Gray, Letter (H33723R.L.Q)
- Fireking File Cabinets