Shop All File Cabinets
Fireking
17-3/4" W 2 Drawer File Cabinet, Parchment, Legal/Letter
Mfr # 2P1825-CPA
Zoro # G2234940
product price: $1,189.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,189.99
Free 30-Day Returns
Key Features
- Color Parchment
- File Size Legal/Letter
- Height 27-3/4"
- Material Steel
- Number of Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fireking
- MFR # 2P1825-CPA
- Zoro # G2234940
- UPC # 00033983078599
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal/Letter |
Height | 27-3/4" |
Width | 17-3/4" |
Depth | 25-1/16" |
Details
Color | Parchment |
Material | Steel |
Number of Drawers | 2 |
Finish | Electrostatic Powder Coated |
Series | Patriot Series |
Item | File Cabinet |
Description
Fire Resistant File Cabinet,2-Drw Ltr /
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, 30" Seat Height, Unfinished (S-343)
- EAST WEST FURNITURE East West NFC-OAK-W Norfolk Chair with Wood Seat -Oak Finish.; Oak - Pack of 2 (NFC-OAK-W)
- TRADEMARK FINE ART Wyanne 'The One Love' Canvas Art, 16x24 (ALI18389-C1624GG)
- FLASH FURNITURE Navy Blue Fabric Church Chair (4-FD-CH0221-4-SV-NB24-GG)
- FIREKING 12-3/16" W 4 Drawer Vertical File, Parchment (4R1822-CPA)
- FIREKING 38-15/16" W 4 Drawer Lateral File, Black, Letter/Legal (4-4422-CBL)
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Parchment, Letter (4P1831-CPA)
- FIREKING 31-15/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3822-CPA)
- FIREKING 25-5/16" W 6 Drawer Card Check Note File Cabinet, Parchment (6-2552-CPA)
- FIREKING 38-15/16" W 2 Drawer Lateral File, Black, Letter/Legal (2-4422-CBL)
- LEGACY Regency Legacy Stand Up Lateral File- Cherry (LSLF4136CH)
- Fireking File Cabinets