Shop All File Cabinets
Fireking
15-1/4" W 4 Drawer Fire-Resistant Filing Cabinet, Parchment, Legal
Mfr # 4-2157-2PA
Zoro # G2573770
product price: $4,164.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$4,164.99
Free 30-Day Returns
Key Features
- File Size Legal
- Height 11-13/16"
- Material Gypsum, Steel
- Number of Drawers 4
- Overall Depth 32 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fireking
- MFR # 4-2157-2PA
- Zoro # G2573770
- UPC # 640206297684
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 11-13/16" |
Overall Depth | 32 1/8 in |
Overall Height | 57 in |
Width | 15-1/4" |
Depth | 26" |
Overall Width | 21 3/8 in |
Inside Drawer Depth | 26 in |
Inside Drawer Width | 15 1/4 in |
Inside Drawer Height | 11 7/8 in |
Description
Fire-Resistant Vertical File Cabinet, Color Parchment, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Legal, Locking Integrated, Material Gypsum, Steel, Number of Drawers 4, Overall Depth 32 1/8 in, Overall Height 57 in, Overall Width 21 3/8 in, Product Type Fire-Resistant Vertical File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 15 1/4 in, Inside Drawer Depth 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 108 in W, 72 in L (4EEZ6)
- TRUE COLORS True Color Brown Wash Cloths , 12PK (WASH-BROWN)
- ORE INTERNATIONAL Ore International R597 - 4 4 Tier Metal Book Shelf - Black (R597-4)
- MONARCH SPECIALTIES Dining Table, 60" Rectangular, Kitchen, Dining Room, Laminate, Beige, Contemporary, Modern (I 1088)
- FIREKING Patriot by Insulated Fire File, 4 Letter-Size File Drawers, Black, 17.75 in.x31.63 in.x52.75 in. (4P1831-CBL)
- FIREKING 25-3/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3122-CPA)
- FIREKING 17-3/4" W 2 Drawer Vertical File, Parchment (2R1822-CPA)
- FIREKING 38-15/16" W 3 Drawer Lateral File, Black, Letter/Legal (3-4422-CBL)
- FIREKING 12-3/16" W 4 Drawer Vertical File, Parchment (4R1822-CPA)
- FIREKING 20-13/16" W 2 Drawer File Cabinet, Parchment, Legal (2P2131-CPA)
- PRESTIGE 15.40" W Pedestal, White, Choc, Antigua, Antigua (99620-2152)
- Fireking File Cabinets