Shop All File Cabinets
Fireking
15-1/4" W 2 Drawer Vertical File, Parchment, Legal
Mfr # 2-2125-CPA
Zoro # G2264319
product price: $1,871.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,871.99
Free 30-Day Returns
Key Features
- File Size Legal
- Height 10-3/8"
- Material Gypsum, Steel
- Number of Drawers 2
- Overall Depth 25 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fireking
- MFR # 2-2125-CPA
- Zoro # G2264319
- UPC # 033983002150
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 10-3/8" |
Overall Depth | 25 1/8 in |
Overall Height | 27 3/4 in |
Width | 15-1/4" |
Depth | 19-3/4" |
Overall Width | 20 7/8 in |
Inside Drawer Depth | 19 3/4 in |
Inside Drawer Width | 15 1/4 in |
Inside Drawer Height | 10 3/8 in |
Description
Fire-Resistant Vertical File Cabinet, Color Parchment, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Legal, Locking Integrated, Material Gypsum, Steel, Number of Drawers 2, Overall Depth 25 1/8 in, Overall Height 27 3/4 in, Overall Width 20 7/8 in, Product Type Fire-Resistant Vertical File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 15 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Stool Back Only, Black (6661BL)
- BAXTON STUDIO Jamila Modern Transitional Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-King (194-11512-ZORO)
- MARTEX Pillowcase, Standard, 44" W, 35" L, PK12 (1A30167)
- TRADEMARK GAMEROOM Miller Lite Chrome Double Rung Neon Clock - Retro Design (ML1400-R)
- FIREKING 20-13/16" W 4 Drawer File Cabinet, Parchment, Legal (4P2131-CPA)
- FIREKING 31-15/16" W 4 Drawer Lateral File, Black, Letter/Legal (4-3822-CBL)
- FIREKING 12-3/16" W 4 Drawer Vertical File, Black, Letter (4-1825-CBL)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- FIREKING 31-15/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3822-CPA)
- FIREKING Patriot by Insulated Fire File, 4 Letter-Size File Drawers, Black, 17.75 in.x31.63 in.x52.75 in. (4P1831-CBL)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Light Gray, Letter (19440)
- Fireking File Cabinets