Shop All File Cabinets
Fireking
12-3/16" W 4 Drawer Vertical File, Parchment, Letter
Mfr # 4-1831-CPA
Zoro # G7452882
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,134.99
Free 30-Day Returns
Key Features
- File Size Letter
- Height 10-3/8"
- Material Gypsum, Steel
- Number of Drawers 4
- Overall Depth 31 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fireking
- MFR # 4-1831-CPA
- Zoro # G7452882
- UPC # 033983005625
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 10-3/8" |
Overall Depth | 31 5/8 in |
Overall Height | 52 3/4 in |
Width | 12-3/16" |
Depth | 26" |
Overall Width | 17 3/4 in |
Inside Drawer Height | 10 3/8 in |
Inside Drawer Depth | 26 in |
Inside Drawer Width | 12 1/4 in |
Description
Fire-Resistant Vertical File Cabinet, Color Parchment, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Letter, Locking Integrated, Material Gypsum, Steel, Number of Drawers 4, Overall Depth 31 5/8 in, Overall Height 52 3/4 in, Overall Width 17 3/4 in, Product Type Fire-Resistant Vertical File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Vinyl 1 in. Mini-Blinds; 36 x 64 in. White Cordless (5005728)
- SAFCO Glides, 2"L2"H (5138)
- LUXOR Crank Adjustable, Stand Up Desk, 60" (STANDCF60-AG/BO)
- HOLLAND BAR STOOL CO Ferris State University 26" x 15" Fight Song Mirror (MFghtFerrSt)
- FIREKING 17-3/4" W 2 Drawer Vertical File, Parchment (2R1822-CPA)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- FIREKING 15-1/4" W 4 Drawer Vertical File, Black, Legal (4-2131-CBL)
- FIREKING 12-3/16" W 4 Drawer Vertical File, Parchment, Letter (4-1825-CPA)
- FIREKING 25-3/16" W 2 Drawer Lateral File, Parchment, Letter/Legal (2-3122-CPA)
- FIREKING 12-3/16" W 4 Drawer Vertical File, Parchment (4R1822-CPA)
- ALERA 15.63" W 2 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA552222WA)
- Fireking File Cabinets