Shop All Fire Barrier Products
Fireguard
Flame Retardant Coating, Wood, 55 gal.
Mfr # F FG-XL95 G55
Zoro # G2155259
product price: $1,458.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$1,458.99
Free 30-Day Returns
Key Features
- Coverage 125 sq ft/gal
- Size 55 gal
- Characteristics Non-Corrosive, Non-Flammable, Does Not Stain
- Application Method Spray,Dipped, Rolled or Brushed
- For Use With Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fireguard
- MFR # F FG-XL95 G55
- Zoro # G2155259
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Coverage | 125 sq ft/gal |
Characteristics | Non-Corrosive, Non-Flammable, Does Not Stain |
Item | Flame Retardant Coating |
Application Method | Spray,Dipped, Rolled or Brushed |
For Use With | Wood |
Container Type | Drum |
Standards | ASTM E-84, NFPA 255, UL 723 |
Features | Organic Ammonium Salt Formula That When Exposed to Flames or Intense Heat Creates An Inert Gas that Blankets the Surface So There is No Oxygen Available and Flames Can Not Form, Penetrates Into The Wood Substrate and Becomes Part of The Finish |
Market | Commercial, Residential |
Coverage Area | 125 sq ft per gal |
For Material Type | Wood |
Fire Resistance Type | Flame/Fire Retardant |
Fire Resistance Method | Fire Retardant |
For Location | Indoor |
Description
Flame Retardant Coating, Application Method Brush, Dipped, Roller, Spray, Container Size 55 gal, Container Type Drum, Coverage Area 125 sq ft per gal, Fire Resistance Type Flame/Fire Retardant, For Material Type Wood, Features Organic Ammonium Salt Formula That When Exposed to Flames or Intense Heat Creates An Inert Gas that Blankets the Surface So There is No Oxygen Available and Flames Can Not Form, Penetrates Into The Wood Substrate and Becomes Part of The Finish, For Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 25 ft. L x Vinyl, 9/16" Thick (518S0325YB)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (SFF-X91-008)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (16-340LG/XXL)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2ARW02A000)
- FIREGUARD Flame Retardant Spray, Wood, 22 oz., PK6 (F FG-XL95 22C6)
- FIREGUARD Flame Retardant Spray, Fabric, 22 oz., PK6 (F FGD 22C6)
- FIREGUARD Flame Retardant Coating, Wood, 1 gal., PK4 (C FG-XL95 G01C)
- FIREGUARD Flame Retardant Coating, Wood, 1 gal. (C FG-XL95 G01E)
- FIREGUARD Flame Retardant Coating, Fabric, 5 gal. (F FGD G05)
- FIREGUARD Flame Retardant Coating, Wood, 5 gal. (F FG-XL95 G05)
- ZORO SELECT Fire Blanket and Cabinet, Wool (BCCOL)
- Fireguard Fire Protection