Shop All Fire Barrier Products
Fireguard
Flame Retardant Coating, Wood, 1 gal., PK4
Mfr # C FG-XL95 G01C
Zoro # G1894308
original price:
$340.91
4% off
new price: $323.99
/pk 4, $81.00/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverage 125 sq ft/gal
- Size 1 gal
- Characteristics Non-Corrosive, Non-Flammable, Does Not Stain
- Application Method Spray, Dipped, Rolled or Brushed
- For Use With Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fireguard
- MFR # C FG-XL95 G01C
- Zoro # G1894308
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Coverage | 125 sq ft/gal |
Characteristics | Non-Corrosive, Non-Flammable, Does Not Stain |
Application Method | Spray, Dipped, Rolled or Brushed |
Item | Flame Retardant Coating |
For Use With | Wood |
Standards | ASTM E-84, NFPA 255, UL 723 |
Container Type | Jug |
Features | Coating Penetrates Into The Wood Substrate and Becomes Part Of The Finish, Organic Ammonium Salt Formula That When Exposed to Flames or Intense Heat Creates An Inert Gas that Blankets the Surface So There is No Oxygen Available and Flames Can Not Form |
For Location | Indoor |
Fire Resistance Type | Flame/Fire Retardant |
Fire Resistance Method | Fire Retardant |
Coverage Area | 125 sq ft per gal |
Market | Commercial, Residential |
For Material Type | Wood |
Description
Flame Retardant Coating, Application Method Brush, Dipped, Roller, Spray, Container Size 1 gal, Container Type Jug, Coverage Area 125 sq ft per gal, Fire Resistance Type Flame/Fire Retardant, For Material Type Wood, Features Coating Penetrates Into The Wood Substrate and Becomes Part Of The Finish, Organic Ammonium Salt Formula That When Exposed to Flames or Intense Heat Creates An Inert Gas that Blankets the Surface So There is No Oxygen Available and Flames Can Not Form, For Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bouffant Cap, PP, 28 in., Blue, PK1000 (BIXX4HSBL)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHXL0025NF)
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-L)
- FIREGUARD Flame Retardant Spray, Fabric, 22 oz., PK6 (F FGD 22C6)
- FIREGUARD Flame Retardant Spray, Wood, 22 oz., PK6 (F FG-XL95 22C6)
- FIREGUARD Flame Retardant Coating, Wood, 1 gal. (C FG-XL95 G01E)
- FIREGUARD Flame Retardant Coating, Fabric, 5 gal. (F FGD G05)
- FIREGUARD Flame Retardant Coating, Wood, 5 gal. (F FG-XL95 G05)
- FIREGUARD Fire Resistant Intumescent Coating, 5 gal (F FG E84 G05)
- STI Pipe Collar, 2 In., For Plastic Pipe (LCC200)
- Fireguard Fire Barrier Products