Shop All Fire Barrier Products
Fireguard
Flame Retardant Coating, Wood, 1 gal.
Mfr # C FG-XL95 G01E
Zoro # G1894317
original price:
$146.13
22% off
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverage 125 sq ft/gal
- Size 1 gal
- Characteristics Non-Corrosive, Non-Flammable, Does Not Stain
- Application Method Spray, Dipped, Rolled or Brushed
- For Use With Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fireguard
- MFR # C FG-XL95 G01E
- Zoro # G1894317
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Coverage | 125 sq ft/gal |
Characteristics | Non-Corrosive, Non-Flammable, Does Not Stain |
Item | Flame Retardant Coating |
Application Method | Spray, Dipped, Rolled or Brushed |
For Use With | Wood |
Container Type | Jug |
Standards | ASTM E-84, NFPA 255, UL 723 |
Features | Coating Penetrates Into The Wood Substrate and Becomes Part Of The Finish, Organic Ammonium Salt Formula That When Exposed to Flames or Intense Heat Creates An Inert Gas that Blankets the Surface So There is No Oxygen Available and Flames Can Not Form |
For Location | Indoor |
For Material Type | Wood |
Coverage Area | 125 sq ft per gal |
Fire Resistance Type | Flame/Fire Retardant |
Fire Resistance Method | Fire Retardant |
Market | Commercial, Residential |
Description
Flame Retardant Coating, Application Method Brush, Dipped, Roller, Spray, Container Size 1 gal, Container Type Jug, Coverage Area 125 sq ft per gal, Fire Resistance Type Flame/Fire Retardant, For Material Type Wood, Features Coating Penetrates Into The Wood Substrate and Becomes Part Of The Finish, Organic Ammonium Salt Formula That When Exposed to Flames or Intense Heat Creates An Inert Gas that Blankets the Surface So There is No Oxygen Available and Flames Can Not Form, For Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38950)
- 3M Tekk Protection Paint Respirator Supply Kit, PK 2 (6022PA1-A)
- STEINER Welding Jacket, M, 30", Brown (1215-M)
- JAMCO Paint and Ink Cabinet, 72 gal., Flammable, 18 x 65 x 43, Red (BN72RP)
- FIREGUARD Flame Retardant Coating, Wood, 1 gal., PK4 (C FG-XL95 G01C)
- FIREGUARD Flame Retardant Spray, Fabric, 22 oz., PK6 (F FGD 22C6)
- FIREGUARD Fire Resistant Intumescent Coating, 5 gal (F FG E84 G05)
- FIREGUARD Flame Retardant Coating, Fabric, 5 gal. (F FGD G05)
- FIREGUARD Flame Retardant Coating, Wood, 5 gal. (F FG-XL95 G05)
- FIREGUARD Flame Retardant Spray, Wood, 22 oz., PK6 (F FG-XL95 22C6)
- 3M Fire Barrier Sealant, 10.1 oz., Yellow (IC-15WB+-10.1OZ)
- Fireguard Fire Protection