Shop All Fire Barrier Products
Fireguard
Flame Retardant Coating, Fabric, 5 gal.
Mfr # F FGD G05
Zoro # G1894335
original price:
$267.59
9% off
new price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverage 528 sq ft/gal
- Characteristics Non-Corrosive, Non-Flammable, Does Not Stain
- For Use With Fabric
- Application Method Spray,Dipped, Rolled or Brushed
- Standards NFPA 701
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fireguard
- MFR # F FGD G05
- Zoro # G1894335
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Coverage | 528 sq ft/gal |
Characteristics | Non-Corrosive, Non-Flammable, Does Not Stain |
Item | Flame Retardant Coating |
For Use With | Fabric |
Application Method | Spray,Dipped, Rolled or Brushed |
Standards | NFPA 701 |
Container Type | Pail |
Color | Clear |
Features | Does Not Stain, Non-Corrosive, Non-Flammable |
Fire Resistance Type | Flame/Fire Retardant |
For Material Type | Fabric |
Fire Resistance Method | Fire Retardant |
Coverage Area | 528 sq ft per gal |
Description
Flame Retardant Coating, Application Method Brush, Dipped, Roller, Spray, Container Size 5 gal, Container Type Pail, Coverage Area 528 sq ft per gal, Fire Resistance Type Flame/Fire Retardant, For Material Type Fabric, Color Clear, Features Does Not Stain, Non-Corrosive, Non-Flammable, Standards NFPA 701
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 13 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- IRONCLAD PERFORMANCE WEAR Large Black Gauntlet Cuff Heat Resistant Gloves (HW6X-04-L)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-116-427)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 1 Inx1 In (358-1061021)
- FIREGUARD Flame Retardant Coating, Wood, 1 gal., PK4 (C FG-XL95 G01C)
- FIREGUARD Flame Retardant Coating, Wood, 1 gal. (C FG-XL95 G01E)
- FIREGUARD Fire Resistant Intumescent Coating, 5 gal (F FG E84 G05)
- FIREGUARD Flame Retardant Coating, Wood, 5 gal. (F FG-XL95 G05)
- FIREGUARD Flame Retardant Spray, Fabric, 22 oz., PK6 (F FGD 22C6)
- FIREGUARD Flame Retardant Spray, Wood, 22 oz., PK6 (F FG-XL95 22C6)
- STI Metal Restrain Collar 25 Ft (SSWRC)
- Fireguard Fire Protection