Shop All Fire Barrier Products
Fireguard
Flame Retardant Spray, Wood, 22 oz., PK6
Mfr # F FG-XL95 22C6
Zoro # G1894326
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverage 22 sq ft
- Size 22 oz
- Characteristics Non-Corrosive, Non-Flammable, Does Not Stain
- For Use With Wood
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fireguard
- MFR # F FG-XL95 22C6
- Zoro # G1894326
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Size | 22 oz |
Container Size | 22 oz |
Details
Coverage | 22 sq ft |
Characteristics | Non-Corrosive, Non-Flammable, Does Not Stain |
Item | Fire Retardant Spray |
For Use With | Wood |
Application Method | Spray |
Standards | ASTM E-84, NFPA 255, UL 723 |
Container Type | Spray Bottle |
Features | Does Not Stain, Non-Corrosive, Non-Flammable |
Fire Resistance Type | Flame/Fire Retardant |
Coverage Area | 22 sq ft |
For Material Type | Wood |
Fire Resistance Method | Fire Retardant |
Description
Fire Retardant Spray, Application Method Spray, Container Size 22 oz, Container Type Spray Bottle, Coverage Area 22 sq ft, Fire Resistance Type Flame/Fire Retardant, For Material Type Wood, Features Does Not Stain, Non-Corrosive, Non-Flammable, Standards ASTM E-84, NFPA 255, UL 723, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- PETZL Seat Harness, Size 1 (C038DA00)
- 3M Lens (6898)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, S (105293-I26SREG)
- FIREGUARD Flame Retardant Coating, Wood, 5 gal. (F FG-XL95 G05)
- FIREGUARD Flame Retardant Coating, Fabric, 5 gal. (F FGD G05)
- FIREGUARD Fire Resistant Intumescent Coating, 5 gal (F FG E84 G05)
- FIREGUARD Flame Retardant Spray, Fabric, 22 oz., PK6 (F FGD 22C6)
- FIREGUARD Flame Retardant Coating, Wood, 1 gal. (C FG-XL95 G01E)
- FIREGUARD Flame Retardant Coating, Wood, 1 gal., PK4 (C FG-XL95 G01C)
- STI Fire Barrier Pillow, 9 In. L, 6 In. W (SSB26)
- Fireguard Fire Protection