Shop All Fire Barrier Products
Fireguard
Fire Resistant Intumescent Coating, 55gal
Mfr # F FG E84 G55
Zoro # G2155240
product price: $3,685.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,685.99
Free 30-Day Returns
Key Features
- Size 55 gal
- Characteristics Thin Film Intumescent Latex
- Application Method Spray, Rolled or Brushed
- For Use With Steel, OSB, Wood, Gypsum, Concrete Masonry
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fireguard
- MFR # F FG E84 G55
- Zoro # G2155240
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Characteristics | Thin Film Intumescent Latex |
Item | Fire Resistant Intumescent Coating |
Application Method | Spray, Rolled or Brushed |
For Use With | Steel, OSB, Wood, Gypsum, Concrete Masonry |
Container Type | Drum |
Standards | ASTM E-119, ASTM E-84 |
Features | Thin Film Intumescent Latex |
Coverage Area | Up to 433 sq ft/pail |
For Material Type | OSB, PVC, Sheetrock, Steel, Wood |
Fire Resistance Type | Flame/Fire Resistant |
Description
Fire Resistant Coating, Application Method Brush, Roller, Spray, Container Size 55 gal, Container Type Drum, Coverage Area 433 sq ft, Fire Resistance Type Flame/Fire Resistant, For Material Type OSB, PVC, Sheetrock, Steel, Wood, Features Thin Film Intumescent Latex, Standards ASTM E-119, ASTM E-84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS Ear Plugs Foam Dispenser (SW10151070)
- NMC Speed Limit 10 Sign, TM18J (TM18J)
- SWINGLINE Rubber Fingertip, 11.5, M, Amber, PK12 (S7054035C)
- MILWAUKEE TOOL M18â„¢ ROCKETâ„¢ Dual Power LED Tower Light w/ Battery (2131-20, 48-11-1850)
- FIREGUARD Flame Retardant Coating, Fabric, 5 gal. (F FGD G05)
- FIREGUARD Flame Retardant Coating, Wood, 1 gal., PK4 (C FG-XL95 G01C)
- FIREGUARD Flame Retardant Spray, Wood, 22 oz., PK6 (F FG-XL95 22C6)
- FIREGUARD Flame Retardant Spray, Fabric, 22 oz., PK6 (F FGD 22C6)
- FIREGUARD Flame Retardant Coating, Wood, 5 gal. (F FG-XL95 G05)
- FIREGUARD Flame Retardant Coating, Wood, 1 gal. (C FG-XL95 G01E)
- METACAULK Fire Resistant Panel, 36" L, 1" W (66320)
- Fireguard Fire Barrier Products