Firedisc Cookers

Firedisc Cookers 213147 24 in. Red Deep Cooker Grill


product price: $434.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

24" Tall, Red, Firedisc Grill, 22" Diameter Cooking Surface, Can Barbeque, Bake, Blacken, Boil, Broil, Cook, Deep Fry, Grill, Scramble, Sear, Steam & Stir Fry, Portability, 3 Piece Construction to Fold Up Easily, Designed to Assemble & Disassemble to Lay Flat For Easy Storage in The Garage Wall, Car Trunk, Tent, RV, SUV or Truck Bed, Adjustable Stand to Let You Set Up A Flat Cooking Surface, Durability, Made of Ultra High Polished Carbon Steel Tempered For Extreme Ductility, Hardness, Yield Strength, & Impact Resistance, Once You Are Finished You Can Spray Off with A Hose, Dry it Down, & Wipe it with Oil.

Features
  • Lets you barbeque, bake, blacken, boil, broil, cook, deep fry, grill, scramble, sear, steam & stir fry
  • Use large or small propane tank (not included)
  • Folds flat for easy storage
Specifications
    Color: Red
  • Size: 24"
  • Weight: 30 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.