Firebuggz FB01-0005 36 x 24 in. Insert Rectangle Steel Fire Pit
Mfr # FB01-0005
Zoro # G503717037
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Firebuggz
- MFR # FB01-0005
- Zoro # G503717037
- UPC # 851033004226
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
The Fun Pit Fire Pit insert will have everyone talking. With its patent pending "Plug N Play" design, this fire pit accepts multiple accessories that convert it to an outdoor cooking center. Twelve separate holes accommodate cooking accessories. This powder coated .109 thick steel insert assembles easily. Block surround and accessories .Fire up the hold up to 4 brackets, with accessory -Block Rough Opening: ID 29"x39" -14 - 12"x8"x4" block per layer (Minimum of 3 layers) -No cutting or gluing
Great way to enjoy your outdoor area more. Cozy up and stay warm in the cool evenings. Provides extra light during the evening and a great area for entertaining. Everyone wants a warm and inviting area to spend with friends and family.
Great way to extend your entertaining area. People want to enjoy the outdoors on those cool fall evenings or warm summer nights. Fun way to have everyone outside enjoying the stars and moon while maintaining some warmth. Ditch the electronics and enjoy a relaxing, warm, natural and calm environment.
Features- Fire pits can extend the livability and comfort of your outdoor space
- Increase your home value
- Keep the bugs away
- Spring and summer bring on the bugs! Throw some sage or coconut charcoal on the fire to keep bugs at bay
- Everyone loves food cooked over an open flame
- S’mores, kebabs, veggies, shrimp the list is endless with our accessories that easily attach to the fire pits
- Outer Flange Size: 44" x 32"
- Rough Opening: 29" x 39"
- Dimension: 12" x 8" x 4"
- Inside Dimension: 36" x 24" x 9"
- Weight: 54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Deep Leaf Rake (40-381-B)
- AMERIMAX HOME PRODUCTS 0.25 in. H X 2 in. W X 13.5 in. L White Aluminum K Downspout Strap (2702950)
- JAMESON 23" Side Cut Tree Pruner Kit (PH-14-PKG)
- STEINER Neutral Density Filter, for Ill Laser (9139)
- FIREBUGGZ Firebuggz FB03-0018 Round Snuffer Cover (FB03-0018)
- TRETCO Tretco OB4SS-BK1-18-LP 18 in. Stainless Steel Drop-In Rectangular Burner Kit; Liquid Propane (OB4SS-BK1-18-LP)
- GAN EDEN SRPT03 34 in. Tabletop Patio Heater (GA2516268)
- AMERICAN FIRE GLASS Medium Gray Lava Stone, 1 in - 2 in Stones, 10 lb Bag (LAVAST-M-10)
- HILAND Square Fire Pit Cover (GSF-PCHDCV)
- PATINA PRODUCTS Patina Products F110 Flower & Garden Fire Pit (F110)
- PURE GARDEN 5-Pc Fire Pit with Star Cutouts, Black (50-LG1203)
- Firebuggz Outdoor Fireplaces, Fire Pits & Accessories