Firebuggz

Firebuggz FB01-0002 31 in. Round Steel Insert Campfire Fire Pit


original price: $174.99
14% off
new price: $148.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This round fire pit insert accepts multiple accessories that convert it to an outdoor cooking center. This powder coated .109 thick steel insert assembles easily. Our unique slotted air flow design allows air to enter the burn area for a cleaner and warmer fire. Block, bracket and accessories.No cutting or gluing -Slotted airflow design allows for less smoke and more heat from the fire

Great way to enjoy your outdoor area more. Cozy up and stay warm in the cool evenings. Provides extra light during the evening and a great area for entertaining. Everyone wants a warm and inviting area to spend with friends and family.

Great way to extend your entertaining area. People want to enjoy the outdoors on those cool fall evenings or warm summer nights. Fun way to have everyone outside enjoying the stars and moon while maintaining some warmth. Ditch the electronics and enjoy a relaxing, warm, natural and calm environment.

Features
  • Fire pits can extend the livability and comfort of your outdoor space
  • Increase your home value
  • Expand your cooking area
  • Everyone loves food cooked over an open flame
  • No cutting or gluing
  • Slotted airflow design allows for less smoke and more heat from the fire
Specifications
  • Height: 31 ID" x 9"
  • Outer Flange: 39"
  • Rough Opening: 31.5" - 37.5"
  • Weight: 40 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.