Fireboy-Xintex

Rate-of-Rise Heat Detector w/Base


product price: $153.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Rate-of-Rise Heat Detector with Base The Fireboy-Xintex Heat Detector uses a single thermistor to sense the air temperature around the detector. This heat detector was designed to detect how fast the temperature is increasing. Features: 163°F Rate-of-Rise Heat Detector Housing: White flame-retardant polycarbonate Terminals: Nickel-plated stainless steel Ideal in environments that are dirty or smoky Unaffected by wind or atmospheric pressure Remote test feature Specifications: Detection Principle: Measurement of heat using a thermistor Sampling Frequency: Once every four seconds Supply Voltage: 8.5 V dc to 33 V dc Supply Wiring: Two wire supply, polarity sensitive Power-up Time: Minimum: ‘detector active' voltage: 6 V Holding Voltage: 5 V - 33 V Minimum Holding Current: 8 mA Minimum Voltage to Light Alarm LED: 5 V Alarm Reset Voltage: Alarm Reset Time: One second Alarm Indicator: Integral indicator with 360o visibility Operating Storage Temperature: -40oC to +70oC Operation: Open-web casing that enables air to flow freely across a thermistor which measures the air temperature every two seconds A microprocessor stores the temperatures and compares them with pre-set values to determine whether a fixed upper limit - the alarm level - has been reached Detectors the microprocessor uses algorithms to determine how fast the temperature is increasing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.