Fireboy-Xintex

Optical Smoke Detector w/Base


product price: $168.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Optical Smoke Detector with Base Optical smoke detectors have consistently been recognized as suitable detectors for general use. They are regarded as particularly suitable for smoldering fires and escape routes. This smoke detector is also designed to significantly reduce the incidence of false alarms through over-sensitivity to transient phenomena. Features: Recommended for use as general-purpose smoke detectors for early warning of fires in most areas Works well in black as well as in white smoke Compensation for slow changes in sensitivity Extra confirmation of smoke before an alarm signal is given Specifications: Sampling Frequency: Once every four seconds Operating Voltage: 8.5 V dc to 33 V dc Supply Wiring: Two wire supply, polarity sensitive Power-up Time: Minimum ‘Detector Active' Voltage: 6 V Minimum Holding Current: 8 mA Minimum Voltage to Light Alarm LED: 5 V Alarm Reset Time: One second Alarm Indicator: Integral indicator with 360o visibility Operating Storage Temperature: -40oC to +70oC Humidity no condensation or icing: 0% to 98% RH Operation: Optical Smoke Detectors work on the well-established light scatter principle The remarkable optical design of this Smoke Detector enables it to respond to a wide spectrum of fires The sensing chamber contains an optical sensor that measures back-scattered light as well as the more usual forward-scattered light The detector is calibrated so that it is highly reliable in detecting fires but is much less likely to generate false alarms The stability of the detector-high reliability, low false alarm rate is further increased by the use of algorithms to decide when the detector should change to the alarm state Removes the likelihood of a detector producing an alarm as a result of smoke from smoking materials or another non-fire source

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.