Shop All Electrical Wire & Cable
Fireboy-Xintex
Manual Discharge Cable Kit, 30'
Mfr # E-4209-30
Zoro # G110591099
product price: $190.99
/ea
Free Shipping & Returns
$190.99
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
- Brand Fireboy-Xintex
- MFR # E-4209-30
- Zoro # G110591099
- UPC # 619749311287
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Manual Discharge Cable Kit - 30' - Designed for manual activation of the MA and GA Series of fire suppression systems. - The manual discharge cable kit is a backup for those who prefer the extra measure of control or for inspected vessels who are required by U.S. Coast Guard regulation. - Compatible With: MA, MU, MA2, GA, GA1 and GA2 Series of fire suppression systems Features: - Easily routed with engine cables and electrical wiring - Various lengths for vessel specific installation - In the Box: Cable - 30' Mounting plate Pull handle Safety pin *Sold as an Individual
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
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1/2" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-500SP-BLACK)
- ZORO SELECT Terminal Strip, 15A, 10 Pole, 300VAC (6ZEG0)
- IDEAL Push In Connector, 2 Port, Red, PK100 (30-1032)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829028)
- ANCOR Brown 14 AWG Tinned Copper Wire - 15' (184203)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. BN (E3608)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 30 AWG, 100' Length, 0.0100" Diameter, Natural (30BCW100)
- ANCOR Grey 16 AWG Primary Wire - 100' (102410)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-12-100)
- AIPHONE 18 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87180210C)
- ZORO SELECT 12 AWG 6 Conductor Portable Cord 600V 250 ft. BK (E3710)
- Fireboy-Xintex Electrical Wire & Cable