Shop All Electrical Wire & Cable
Fireboy-Xintex
Manual Discharge Cable Kit, 20'
Mfr # E-4209-20
Zoro # G810591184
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fireboy-Xintex
- MFR # E-4209-20
- Zoro # G810591184
- UPC # 619749311225
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Manual Discharge Cable Kit - 20' Designed for manual activation of the MA and GA Series of fire suppression systems. - The manual discharge cable kit is a backup for those who prefer the extra measure of control or for inspected vessels who are required by U.S. Coast Guard regulation. - Compatible With: MA, MU, MA2, GA, GA1 and GA2 Series of fire suppression systems Features: - Easily routed with engine cables and electrical wiring - Various lengths for vessel specific installation - In the Box: Cable - 20' Mounting plate Pull handle Safety pin *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle, White, PK 10 (USB46-WH-10)
- INTERMATIC Photocontrol, 120V AC, 1800 W, 15 A, SPST, 1/2 in Male Pipe Thread, Polycarbonate, White/Gray (K4121C)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10 (30379)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Toggle, 1-Gang, Light Almond (P1LA)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, White, 0.0508" Dia, UL1426, 60 Volts (16STRWHIUL1426500)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Solid Hook-Up Wire, 300V, 0.0641" Diameter, White, 250' Length (14UL1007SLDWHI250)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61097101)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. GN, Max. Voltage: 60V (87-8006)
- CHAINFLEX Measuring System Cable, 50 V, 0.39 in dia. (CF113-017-D)
- CAROL 20 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0781A)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 5.0 Lbs, 996' Length, 0.0428" Diameter, 200°C, Natural (18H200)
- Fireboy-Xintex Electrical Wire & Cable