Shop All Electrical Wire & Cable
Fireboy-Xintex
Manual Discharge Cable Kit, 14'
Mfr # E-4209-14
Zoro # G310591097
product price: $128.99
/ea
Free Shipping & Returns
$128.99
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
- Brand Fireboy-Xintex
- MFR # E-4209-14
- Zoro # G310591097
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Manual Discharge Cable Kit - 14' Designed for manual activation of the MA and GA Series of fire suppression systems. - The manual discharge cable kit is a backup for those who prefer the extra measure of control or for inspected vessels who are required by U.S. Coast Guard regulation. - Compatible With: MA, MU, MA2, GA, GA1 and GA2 Series of fire suppression systems Features: Easily routed with engine cables and electrical wiring - Various lengths for vessel specific installation - In the Box: Cable - 14' Mounting plate Pull handle Safety pin *Sold as an Individual
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
- RITTAL Carbon Steel Enclosure, 15.70 in H, 14 in W, 7.90 in D, NEMA 12, 3R, 4, Hinged (JB161408HC)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 3R, Screw On (RSC181808)
- AMETEK LIQUID LEVEL 120V-AC CONTROL RELAY (1500-D-L1-S3-OC-X)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRBLU500)
- CAROL 18 AWG 6 Conductor Stranded Multi-Conductor Cable BK (C1206)
- SOUTHWIRE 14 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55667123)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable NAT (E2202S.30.86)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 1000 Feet (22SS316L1000)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRWHI500)
- QUICKCABLE Primary Wire, 8 Gauge, Black, 100ft. (230700-100)
- Fireboy-Xintex Electrical Wire & Cable