Fireboy-Xintex

Engine Shutdown, 5 Circuit w/20A Relays, Round Display f/Volvo Engines


product price: $442.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Engine Shutdown - 5 Circuit with 20A Relays - Round Display for Volvo Engines If a fire breaks out aboard a diesel-powered vessel, the engines must be shut down prior to or during the discharge of a suppression system to effectively extinguish the fire. - Continued engine operation may remove the agent, lowering the concentration required to effectively extinguish the fire, making an Engine Shutdown System necessary. - Consisting of a Shutdown Control Module and Helm Display Unit with an Override Button the Fireboy Engine Shutdown System is an effective means to automatically shut down engines, generators, and blower systems in the event of a fire. Features: For Volvo engines - Technical Specifications: Operating Voltage: 9 to 38 VDC Maximum Current Draw: 310mA @ 12 VDC Operating Temperature: - 22 degF -6 degC to 158 degF 70 degC Circuits: Five 5 with 20 Amp relays *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.