Shop All Plug & Connector Accessories
Fireboy-Xintex
Engine Shutdown - 5 Circuit w/20A Relays - Round Display
Mfr # ES-5000-01
Zoro # G510046106
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fireboy-Xintex
- MFR # ES-5000-01
- Zoro # G510046106
- UPC # 619749211228
- Country of Origin United States
- Category Plug & Connector Accessories
Description
Engine Shutdown - 5 Circuit with 20A Relays - Round Display . If a fire breaks out aboard a diesel powered vessel, the engines must be shut down prior or during the discharge of a suppression system to effectively extinguish the fire. Continued engine operation may remove the agent, lowering the concentration required to effectively extinguish the fire, making an Engine Shutdown System necessary. Consisting of a Shutdown Control Module and Helm Display Unit with an Override Button the Fireboy Engine Shutdown Systems is an effective means to automatically shut down engines, generators, and blower systems in the event of a fire.Technical Specifications: Operating Voltage - 9 to 38 VDC. Maximum Current Draw - 310mAAT12 VDC. Operating Temperature - 22°F -6°C to 158°F 70°C. Circuits - Five 5 with 20 Amp relaysas an Individual
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Insulated Multitap Connector, 6.63 In. L (AMTD350106)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 3" x 1' (6-Pack), No Mounting Holes (FS1.5X3LG6NM)
- AC WORKS 20A 125V NEMA 5-20P Flanged Power Input Inlet with Weather Cover (ASIN520P-WC)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: Yes (LC2K0601B7)
- APPLETON ELECTRIC Receptacle Spring Cover, 60A, 4P (PTSC60B)
- GE 9 1/8 in H x 7 1/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U010C010)
- ZORO SELECT Boot, Neoprene, Yllw, 3.4"H x 3.4" W x 6" D (72002BC)
- LEVITON PLUG 3-WIRE 15A ORANGE (515PV-0OR)
- LEVITON Plug Turnlok 3Wire 15A (04720-00C)
- STOCKCAP Electrical Connector Caps Polyethylene-CE-40-LDPE-MAROON, 50PK (104667)
- ZORO SELECT Boot, Neoprene, Yllw, 2.4" H x 2.4" W x 4"D (72002BP)
- Fireboy-Xintex Plug & Connector Accessories