Shop All Fire Extinguishers
Fireade
One Touch Foam Fire Extinguisher 1:B, 1:B, Non-Rechargeable Stored Pressure, 30 oz
Mfr # 30NH-20ct
Zoro # G606905478
product price: $22.79
/ea
Sold in multiples of 20 for $455.80
$455.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class AB
- Capacity 30 oz
- Extinguish Agent Type Fluorine Free Firefighting Foam
- Extinguisher Type Non-Rechargeable Stored Pressure
- Valve Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fireade
- MFR # 30NH-20ct
- Zoro # G606905478
- UPC # 832088000487
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Diameter | 3 in |
Height | 11 3/4 in |
Cylinder Height | 11 3/4 in |
Cylinder Diameter | 3 in |
Description
One Touch Foam Fire Extinguisher 1:B, Charging Non-Rechargeable, Container Type Cylinder, Cylinder Diameter 3 in, Cylinder Height 11 3/4 in, Cylinder Material Aluminum, Discharge Time 45 sec, Extinguisher Capacity 30 oz, Extinguisher Class AB, Extinguishing Agent Material Composition Water-Based Foam, Extinguishing Agent Type Fire Fighting Foam, For Environment Around the House, For Location Outdoor, Included Mount Bracket Bracket Not Included, Maximum Discharge Distance 12 ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-FOOT Fiberglass Nosing MED Grit, 3"x60", Yellow (9N12003X006008M)
- MSA SAFETY Filter, Threaded, N95, Black, 50 PK, NIOSH (816661)
- ERGODYNE Lime Class E Insulated Bibs, 4XL (8928)
- PIG SpillBlocker Barrier Dike, 3-1/2 In, PK2 (PLR267-YW)
- BADGER Fire Extinguisher, 10B:C, Dry Chemical, 2.75 lb (B275BC)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (45100)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 6A:120B:C, Rechargeable, 20 lb capacity, 20 ft Range (PROPLUS 20)
- KIDDE Fire Extinguisher, 1A:10B:C, Dry Chemical, 2-1/2 lb. (FA110)
- ELIMINATOR Recharge Kit (81632)
- RUSOH Reloading Kit, 1", Plastic, 16" H, 7-1/8" W (85994)
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 30A:240B:C, Dry Chemical, 125 lb (31120)
- Fireade Fire Protection