Shop All Fire Extinguishers
This Product is Discontinued
Fireade
Fire Extinguishing Spray (aerosol can), Foam, 1.5 lb (Discontinued)
Mfr # 22FA2K-12BB
Zoro # G1574997
This Product is Discontinued
Key Features
- Fire Extinguisher Class AB
- Capacity 1.5 lb
- Extinguish Agent Type Fire Fighting Foam
- Extinguisher Type Foam
- Hose Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fireade
- MFR # 22FA2K-12BB
- Zoro # G1574997
- UPC # 832088005086
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Diameter | 2 1/4 in |
Height | 13 1/2 in |
Details
Fire Extinguisher Class | AB |
Capacity | 1.5 lb |
Extinguish Agent Type | Fire Fighting Foam |
Extinguisher Type | Foam |
Hose Included | No |
Cylinder Material | Aluminum |
Bracket Included | No |
Standards | UL Listed |
Operating Pressure | 150 psi |
Range Max. | 20 ft |
Handle Material | Aluminum |
Class | AB |
Discharge Time | 8 to 12 sec |
Disposable | Yes |
Valve Material | Aluminum |
Rechargeable | No |
Item | Fire Extinguishing Spray (aerosol can) |
Description
Fire Extinguishing Spray (aerosol can), Cylinder Material Aluminum, Discharge Time 8 to 12 sec, Standards UL Listed, Valve Material Aluminum
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.