Shop All Sealed Lead Acid Batteries
Fire Power
Maintenance Free Battery
Mfr # ctx14-BS
Zoro # G312010824
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.4375
- Depth 5.875
- Voltage 12V
- Amperage 200 CCA
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire Power
- MFR # ctx14-BS
- Zoro # G312010824
- UPC # 191361094156
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Width | 3.4375 |
Depth | 5.875 |
Length | 6 |
Details
Voltage | 12V |
Amperage | 200 CCA |
Shape | rectangle |
Includes | Comes with pre-measured acid pack |
For Use With | Motorcycles, UTV, Quads |
Description
Fire Power's maintenance free 12V Batteries feature Absorbed Glass Mat AMG Technology and are sealed in an impact resistant polypropylene case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Call Audio Master Station, 12 Conductors (LEF-3L)
- MOTOROLA Rechargeable Battery, Portable, 3.6V (PMNN4477AR)
- MAXELL Stereo Headphones (190318)
- MONOPRICE 3.5mm S Jack to 3.5mm S Jack, Metal (7185)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery Replacement for Heartway Royale 4X, 4D (ML100-13264)
- MIGHTY MAX BATTERY 12V 12Ah F2 Razor E500S, E 500S 13114099 Scooter Battery - 3 Pack (ML12-12F2MP33891402)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 UPS Battery for Hi Capacity B655 - 3 Pack (ML12-12F2MP3360)
- ILB GOLD Replacement For Sure-Lites Mps-640-Sp Battery (MPS-640-SP BATTERY)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Dual-Lite 0120803 - 6 Pack (ML7-12MP636171496921656)
- BATTERY CLERK AJC Dual-Lite 0120824 Emergency Light Replacement Battery 7Ah, 6V, F1 (AJC-C7S-V-0-187106)
- MIGHTY MAX BATTERY 6V 12AH Battery Replaces Alaris Medical VIP N7922, N7927 Infusion Pump (ML12-6F300818)
- Fire Power Sealed Lead Acid Batteries