Shop All Floor & Wall Safes
Fire King
FireKing Mixed Media Safe Electronic Lock 32-1/16"W x 31"D x 59-3/4"H Platinum
Mfr # DP2150-MPL
Zoro # G805988548
product price: $16,390.99
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.
$16,390.99
Free 30-Day Returns
Key Features
- Fire Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire King
- MFR # DP2150-MPL
- Zoro # G805988548
- UPC # 33983061553
- Country of Origin United States
- Category Floor & Wall Safes
Details
Item | Fire Rated Data Safe |
Fire Rated | Yes |
Description
Fireking mixed media safe dp2150-mpl electronic lock 32-1/16"w x 31"d x 59-3/4"h platinum mixed media safe equipped with an electronic lock. Top section paper compartment ul class 350 one-hour fire / impact rated. Bottom section media compartment ul class 125 three-hour fire / impact rated and ul rsc burglary rating - safe interiors sold separately free shipping dock-to-dock within continental us. white glove service is avaiable and to call for details.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB116YL)
- METRO Wire Shelf, 24"D x 72"W, Green (2472NK3)
- KRUEGER Therma Level Gauge, 96"D, 12" Extn, 2"NPT (H-2-96-12)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 6 (D3646AA3A2)
- SENTRY SAFE Fire Rated Security Safe, 3 cu ft, 335 lb, 1 hr. Fire Rating (S6370)
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 54.5 lb, Not Rated Fire Rating (5107)
- SANCTUARY Home and Office 1.98 cu. ft. Security Vault with Electronic Lock, 2-Shelves, Matte Black (SA-PV3L)
- BARSKA Keypad Fireproof Jewelry Safe, 2.75 cu ft (AX13614)
- GLOBAL INDUSTRIAL Hotel Safe Electronic Lock w/Card Slot, Keyed Differently, Off White, 15Wx10Dx7H (493383)
- MESA SAFE CO Fire Rated Security Safe, 3.34 cu ft, 194 lb, 2 hr. Fire Rating (MBF2020C)
- SENTRY SAFE Security Safe, 1 cu ft, 24 lb, Not Rated Fire Rating (X105)
- Fire King Floor & Wall Safes