Shop All File Cabinets
Fire King
Fireking Fireproof File Cabinet And Safe - Legal & Letter Size 17-3/4"W x 22-1/8"D x 27-3/4"H
Mfr # 2S1822-DDSSF
Zoro # G905554056
product price: $1,947.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,947.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire King
- MFR # 2S1822-DDSSF
- Zoro # G905554056
- UPC # 33983081360
- Country of Origin United States
- Category File Cabinets
Description
two-drawer vertical letter/legal-size 22" depth safe-in-a-file. Both safe and file drawer offer fire protection. Top opening has a 1.3 cu. Ft. Concealed safe with keylock. Drawer 2 files letter or legal size documents and has a ul class 350 one-hour fire and impact rating and has a etl verified mark 1/2 hour fire protection hard drives, cds, dvds, flash drives. the drawers and body are model of 20 gauge cold rolled steel, while the safe is made of 16 gauge cold rolled steel. features both letter and legal sized documents can be filed. high drawer side bodies; no additional hanging folder frames needed one file drawer + one 1.3 cubic foot safe each drawer is individually protected from fire field replaceable panels durable powder coat finish compact 22", fits in a standard closet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Drafting Chair, Mesh, Blue (BL-ZP-8805D-BLUE-GG)
- BAXTON STUDIO Veles Ash Walnut Finished Twin Size Trundle Bed (159-9826)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-NATW-GG)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-288-BK-GG)
- FIRE KING Fireking Fireproof 4 Drawer Vertical File Cabinet Legal-Letter 17-3/4"Wx22-1/8"Dx52-3/4"H Parchment (4R1822-CPA)
- ALERA 15.88 in W 2 Drawer File Cabinets, Medium Cherry (ALEVABFMC)
- HIRSH 15" W 3 Drawer Desk Pedestal, Light Gray (18576)
- FLASH FURNITURE Drawer File Cabinet, White/Red (HZ-AP535-02-RED-WH-GG)
- ADIROFFICE Expandable Blueprint Mobile Plan Center, Grey (ADI615)
- HON 42" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H795LS.L.Q)
- HON HON, 700 SERIES TWO-DRAWER LATERAL FILE, 36W X 18D X 28H, BLACK (782LP)
- Fire King File Cabinets