Shop All File Cabinets
Fire King
Fireking Fireproof 4 Drawer Lateral File Cabinet Letter-Legal Size 44-1/2"W x 22"D x 53"H - Lt Gray
Mfr # 44422CPL
Zoro # G105487406
product price: $10,414.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$10,414.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire King
- MFR # 44422CPL
- Zoro # G105487406
- UPC # 33983001771
- Country of Origin Unknown
- Category File Cabinets
Description
Fireking fireproof 4 drawer lateral file cabinet letter-legal size 44-1/2"w x 22"d x 28"h - lt gray ensure the safety of your vital documents. These fireproof file cabinets meet ul impact requirements: cabinet remains locked and intact without damage to paper contents after enduring 1,500f, a drop from 30'h and heating to 1,500f again. Meets the ul 2,000f explosion hazard rating and the class 350 one hour fire rating; protects paper contents without damage for 1 hour when subjected to 1700f. Cabinet construction is insulated with 100% gypsum reinforced by a 1" x 2" lattice of 14 gauge steel wire welded with aluminum. The construction maintains each drawer as a separate, insulated compartment for maximum protection. Also designed to protect contents from sprinklers and fire hoses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Light BeigeAccent Chair, CottonSeat (112-6024)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, LeatherSeat (LLR84577)
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, White, Contemporary, Modern (I 2382)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 60" Square (WFT5-60SQ)
- FIRE KING Fireking Fireproof 4 Drawer Vertical File Cabinet Legal-Letter 17-3/4"Wx22-1/8"Dx52-3/4"H Parchment (4R1822-CPA)
- FIRE KING Fireking Fireproof File Cabinet And Safe - Legal & Letter Size 17-3/4"W x 22-1/8"D x 27-3/4"H (2S1822-DDSSF)
- HIRSH 36" W 2 Drawer File Cabinet, Charcoal, Letter (17631)
- BESTAR Universel 28W Standard 2 Drawer Lateral File Cabinet in silver maple & pure white (165600-000144)
- DAVENPORT Stackable File Drawer - White, 6PK (DA529784)
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H694.L.S)
- HIRSH 20 in. Deep Mobile File Cabinet 2 Drawer with XL Backpack Drawer, Letter Width, Arctic Silver (25034)
- Fire King File Cabinets