Shop All File Cabinets
Fire King
Fireking Fireproof 4 Drawer Lateral File Cabinet Letter-Legal Size 37-1/2"W x 22"D x 53"H - Lt Gray
Mfr # 43822CPL
Zoro # G505487211
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$9,158.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fire King
- MFR # 43822CPL
- Zoro # G505487211
- UPC # 33983001573
- Country of Origin Unknown
- Category File Cabinets
Description
ensure the safety of your vital documents. These fireproof file cabinets meet ul impact requirements: cabinet remains locked and intact without damage to paper contents after enduring 1,500f, a drop from 30'h and heating to 1,500f again. Meets the ul 2,000f explosion hazard rating and the class 350 one hour fire rating; protects paper contents without damage for 1 hour when subjected to 1700f. Cabinet construction is insulated with 100% gypsum reinforced by a 1" x 2" lattice of 14 gauge steel wire welded with aluminum. The construction maintains each drawer as a separate, insulated compartment for maximum protection. Also designed to protect contents from sprinklers and fire hoses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 620 Catalina 18" Chair with Anodized Nickel Finish and Natural Oak Seat (62018ANNatOak)
- SERVICE CASTER Non-Slip Furniture Pads, Rubber Coasters, Caster Cups Set of 4 Brown, 4PK (SCC-RUBBERCUP-3X3-SQUARE-BROWN)
- FLASH FURNITURE Round Table Set, 28.75 W, 28.75 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear (TLH-087RD-037GY4-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-1/4"H, HerculesSeries (XU-DG-60099-COF-BLKV-GG)
- FIRE KING Fireking Fireproof File Cabinet And Safe - Legal & Letter Size 17-3/4"W x 22-1/8"D x 27-3/4"H (2S1822-DDSSF)
- FIRE KING Fireking Fireproof 4 Drawer Vertical File Cabinet Legal-Letter 17-3/4"Wx22-1/8"Dx52-3/4"H Parchment (4R1822-CPA)
- STOREX 14-3/4 in W 2 Drawer File Cabinets, Black (61312B01C)
- OFFICESOURCE OS Laminate Lateral Files 3 Drawer Lateral File Cabinet (PL183CG)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Putty, Letter (17648)
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H682.L.P)
- HIRSH 30 in W SOHO Lateral, White (24085)
- Fire King File Cabinets