Shop All Floor & Wall Safes
Fire King
FireKing Data Safe, 2-Hour Fire/Impact Rating 29-7/16 x 30 x 76-13/16 Light Gray
Mfr # DS6420-2LG
Zoro # G305988406
product price: $27,533.99
/ea
Item requires special delivery charges. A $460.00 per item surcharge will be applied.
$27,533.99
Free 30-Day Returns
Key Features
- Fire Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire King
- MFR # DS6420-2LG
- Zoro # G305988406
- UPC # 33983065728
- Country of Origin United States
- Category Floor & Wall Safes
Details
Item | Fire Rated Data Safe |
Fire Rated | Yes |
Description
Fireking data safe ds6420-2lg, 2-hour fire/impact rating 29-7/16 x 30 x 76-13/16 light gray featuring a diverse array of interior configuration options, business owners can keep a variety of different storage media types free of harm in the fireking 2-hour data safe. Data safe equipped with an electronic lock and ul class 125 two-hour fire / impact rating. Safe is empty, interiors sold separately. features & benefits: ul 2-hour class 125 fire rating. products undergo exhaustive testing procedures passing both fire and explosion hazard tests conducted by underwriters laboratories, which expose the file to temperatures of 1850 degrees for two hours resulting in the internal temperature not exceeding 125 degrees and internal relative humidity remains less than 80%. ul impact rating. products survive a loaded fall of 30 feet and maintain fire protection. programmable electronic lock for security and easy free shipping dock-to-dock within continental us. white glove service is avaiable and to call for details.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (6) Openings, Gray (27368GRY)
- MILLER ELECTRIC Vise and Vise Mount, 7W x 14D x 12H, Gray (300611)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 3 in L, 3 in W, 4 in H, 50 PK (DSB101/103/105CO)
- AMGOOD 18in X 30in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1830-SG)
- SENTRY SAFE Hotel Safe, 1.1 cu ft, 31 lb (HL100ES)
- FIREKING Data Safe, 2 Hour, 11.2 cu.ft. Capacity (DS6420-2)
- MESA SAFE Hotel & Residential Electronic Security Keyed Alike, 15W x 10D x 7H, White (MH101E-KA)
- MESA SAFE CO Fire Rated Security Safe, 4.0 cu ft, 225 lb, 2 hr. Fire Rating (MBF2620C)
- HONEYWELL Fire Rated Security Safe, 2.35 cu ft, 295.5 lb (2116)
- TINKERTOOLS Executive Electronic Safe - Fire & Water Resistant 4.7 cu. ft. (TI124345)
- SPORTSMAN Wall Safe with Electronic Lock, Black (WALLSAFE)
- Fire King Floor & Wall Safes