Shop All Specialty Cleaners
Fire Gone
Mounting Bracket, 16 oz.
Mfr # BR-007-256
Zoro # G9069490
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
- Storage Product Type Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fire Gone
- MFR # BR-007-256
- Zoro # G9069490
- UPC # 752080007256
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 16 oz |
Details
Item | Fire Extinguisher Bracket |
Storage Product Type | Cabinet |
Description
Fire Extinguisher Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Green (FG295606GRN)
- DESCO Statguard Floor Finish, 2.5gal., Box (10511)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, 1/4 Fold in Box, Hydroknit, 100 Wipes, 23 in x 11 in, 9 PK (34770)
- BEST SANITIZERS 1 gal. Foam Hand Soap Cartridge (SO10037)
- FIRE GONE Countertop Display, 6 Can (FG6-067-106)
- FIRE GONE Floor Display, 24 Can (FG24-247-102)
- ZEP Concentrated Acid Vat Additive, 5 gal. (146535)
- ALLSTAR PERFORMANCE Allstar Performance ALL78201 8 oz No.1 Novus Plastic Polish (ALL78201)
- JONARD TOOLS Fiber Optic Cleaning Fluid (FCF-3)
- TST/IMPRESO Magnetic Card Reader Cleaning Cards, 2.1" x 3.35", 40PK (2392)
- BRIGHTWELL DISPENSERS GEC™ Universal Cleaning Chemical Dilution Dispenser, High Flow, 1-Chemical (DPCHB-WK/U9)
- Fire Gone Specialty Cleaners