Shop All Turnout Gear
Fire-Dex
USAR Pant, Tan, M, Inseam 30 In.
Mfr # PPUSARNOMEXTAN-M
Zoro # G0080225
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fits Waist Size 36 in
- Inseam 30 in
- Color Tan
- Closure Type Elastic Waist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # PPUSARNOMEXTAN-M
- Zoro # G0080225
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | M |
Fits Waist Size | 36 in |
Trim Width | 2 in |
Details
Item | USAR Pants |
Inseam | 30 in |
Color | Tan |
Closure Type | Elastic Waist |
Material | Nomex(R) |
Trim Color | Lime/Silver |
Trim Material | Scotchlite(TM) Reflective |
Pockets | (2) 10 x 10 x 2 in Pockets |
Description
USAR Pants, Size M, Fits Waist Size 36 in, Inseam 30 in, Tan, Trim Color Lime/Silver, Trim Width 2 in, Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Closure Type Elastic Waist, Pockets (2) 10 x 10 x 2 in Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9"L x 6"W Fire Barrier Self-Locking Pillows (FB-269*)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, L (V1130560U-L)
- GASTEC Detector Tube, 2.5to30ppm, PK10 (72)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOSXL)
- FIRE-DEX Particulate Blocking Fire Hood (H41LNBZFOS)
- FIRE-DEX Turnout Coverall, Tan, 2XL (FS1C0070002)
- FIRE-DEX Turnout Pants, Tan, XL, Inseam 31 In. (FS1P05SPKB1)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LSM)
- FIRE-DEX Particulate Blocking Fire Hood (H41L1NBFHOS)
- FIRE-DEX Turnout Coat, Tan, XL, Nomex (FS1J0571)
- RINGERS GLOVES Firefighters Gloves, Gauntlet Cuff, 2XL, PR (630)
- Fire-Dex Workwear and Protective Clothing