Shop All Turnout Gear
Fire-Dex
USAR Pant, Navy, 3XL, Inseam 30 In.
Mfr # PPUSARNOMEXNAVY-3X
Zoro # G0080444
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Fits Waist Size 52 in
- Material Nomex(R)
- Color Navy
- Closure Type Elastic Waist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # PPUSARNOMEXNAVY-3X
- Zoro # G0080444
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | 3XL |
Fits Waist Size | 52 in |
Trim Width | 2 in |
Details
Item | USAR Pants |
Material | Nomex(R) |
Color | Navy |
Closure Type | Elastic Waist |
Trim Color | Lime/Silver |
Pockets | (2) 8 x 8 x 2 in Full Bellow Pockets |
Inseam | 30 in |
Trim Material | Scotchlite(TM) Reflective |
Description
USAR Pants, Size 3XL, Fits Waist Size 52 in, Inseam 30 in, Navy, Trim Color Lime/Silver, Trim Width 2 in, Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Closure Type Elastic Waist, Pockets (2) 8 x 8 x 2 in Full Bellow Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Alarm Sign (TV42)
- LYLE Property Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1082-HI_12x12 (T1-1082-HI_12x12)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 3 (8677633)
- ACCUFORM Nonhazardous Waste Label, 6 In. H, PK25 (MHZW11EVP)
- FIRE-DEX Particulate Blocking Fire Hood (H41L1NBFHOS)
- FIRE-DEX Turnout Coverall, Tan, 3XL (FS1C0070003)
- FIRE-DEX Particulate Blocking Fire Hood (H41LNBZFOS)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXS)
- FIRE-DEX Turnout Coat, Tan, 3XL, Nomex (FS1J0573)
- FIRE-DEX Turnout Coverall, Yellow, M (FS1C001000M)
- FIRE-DEX Turnout Coverall, Tan, L (FS1C007000L)
- Fire-Dex Turnout Gear