Shop All Turnout Gear
Fire-Dex
USAR Jacket, Tan, 3XL, Nomex
Mfr # PCUSARNOMEXTAN-3X
Zoro # G0120539
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Fits Chest Size 58 in
- Material Nomex(R)
- Color Tan
- Closure Type Zipper/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # PCUSARNOMEXTAN-3X
- Zoro # G0120539
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | 3XL |
Fits Chest Size | 58 in |
Trim Width | 2 in |
Length | 29 to 33 in |
Details
Item | USAR Jacket |
Material | Nomex(R) |
Color | Tan |
Closure Type | Zipper/Hook-and-Loop |
Trim Color | High Visibility Yellow |
Trim Material | Reflective |
Pockets | (1) Patch, (1) Radio |
Description
USAR Jacket, Size 3XL, Tan, Trim Color High Visibility Yellow, Trim Material Reflective, Trim Width 2 in, Fits Chest Size 58 in, Length 29 to 33 in, Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (1) Patch, (1) Radio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Material Control Tag, 7inHx4inW, PK100 (121216)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Yellow (A010DA00)
- NMC Electrical Marker, 277/480 Volts, Pk25 (JL2042O)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0028YB)
- FIRE-DEX Leather Glove, Knitwrist Cuff (G2NLG)
- FIRE-DEX Particulate Blocking Fire Hood (H41LNBZFOS)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LLG)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- FIRE-DEX Turnout Coverall, Tan, M (FS1C007000M)
- FIRE-DEX Turnout Coverall, Yellow, M (FS1C001000M)
- BIG JAKE Firefighter Gloves, Black/Yellow, XL, PR (5281-x large)
- Fire-Dex Turnout Gear