Shop All Turnout Gear
Fire-Dex
USAR Jacket, Navy, XL, Nomex
Mfr # PCUSARNOMEXNAVY-XL
Zoro # G0080252
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Fits Chest Size 50 in
- Material Nomex(R)
- Color Navy
- Closure Type Zipper/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fire-Dex
- MFR # PCUSARNOMEXNAVY-XL
- Zoro # G0080252
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | Xl |
Fits Chest Size | 50 in |
Length | 29 to 33 in |
Trim Width | 2 in |
Details
Item | USAR Jacket |
Material | Nomex(R) |
Color | Navy |
Closure Type | Zipper/Hook-and-Loop |
Trim Color | High Visibility Yellow |
Trim Material | Reflective |
Pockets | (1) Patch, (1) Radio |
Description
USAR Jacket, Size XL, Navy, Trim Color High Visibility Yellow, Trim Material Reflective, Trim Width 2 in, Fits Chest Size 50 in, Length 29 to 33 in, Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (1) Patch, (1) Radio
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RWG51 KAMORI(TM) White Grain Goat Skin Work Glove (RWG51L)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Copper Scratch-Resistant (THOR-PZ)
- NMC Wear Eye Protection Iso Label, Pk5 (ISO401AP)
- MOON AMERICAN Fire Hose Adapter, MNPTxNPSH Male, 2-1/2in (358-2562511)
- FIRE-DEX Fire Hood, Universal, 13 In L, Gold, HRC 2 (H37PFNB)
- FIRE-DEX Turnout Coat, Tan, 3XL, Cotton (FS1J05S3)
- FIRE-DEX Turnout Coat, Yellow, XL, Nomex (FS1J0511)
- FIRE-DEX Turnout Coverall, Tan, 2XL (FS1C0070002)
- FIRE-DEX Turnout Coat, Tan, XL, Nomex (FS1J0571)
- FIRE-DEX Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2 (H81PFNB)
- FIRE-DEX Turnout Coverall, Yellow, S (FS1C001000S)
- Fire-Dex Turnout Gear