Shop All Turnout Gear
Fire-Dex
USAR Jacket, Navy, XL, Fleece
Mfr # PCUSARFLEECE-XL
Zoro # G0080429
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Fits Chest Size 50 in
- Material Fleece
- Color Navy
- Closure Type zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # PCUSARFLEECE-XL
- Zoro # G0080429
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | Xl |
Fits Chest Size | 50 in |
Length | 29 to 33 in |
Details
Item | USAR Jacket |
Material | Fleece |
Color | Navy |
Closure Type | zipper |
Pockets | 0 |
Description
USAR Jacket, Size XL, Navy, Fits Chest Size 50 in, Length 29 to 33 in, Material Fleece, Zipper Closure Type, Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401097)
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-2-0-10)
- PYRAMEX Safety Glasses, Mirror Anti-Scratch (SSB4570D)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C111506)
- FIRE-DEX Particulate Blocking Fire Hood (H41LPNBFHOS)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXL)
- FIRE-DEX Turnout Coat, Yellow, M, Nomex (FS1J051M)
- FIRE-DEX Turnout Coverall, Tan, L (FS1C007000L)
- FIRE-DEX Turnout Coat, Tan, XL, Nomex (FS1J0571)
- FIRE-DEX Turnout Coverall, Tan, 2XL (FS1C0070002)
- FIRE-DEX Turnout Coat, Tan, L, Nomex (FS1J057L)
- Fire-Dex Workwear and Protective Clothing