Shop All Turnout Gear
Fire-Dex
USAR Jacket, Navy, S, Nomex
Mfr # PCUSARNOMEXNAVY-S
Zoro # G0080234
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Fits Chest Size 38 in
- Material Nomex(R)
- Color Navy
- Closure Type Zipper/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # PCUSARNOMEXNAVY-S
- Zoro # G0080234
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | S |
Fits Chest Size | 38 in |
Length | 29 to 33 in |
Trim Width | 2 in |
Details
Item | USAR Jacket |
Material | Nomex(R) |
Color | Navy |
Closure Type | Zipper/Hook-and-Loop |
Trim Color | High Visibility Yellow |
Trim Material | Reflective |
Pockets | (1) Patch, (1) Radio |
Description
USAR Jacket, Size S, Navy, Trim Color High Visibility Yellow, Trim Material Reflective, Trim Width 2 in, Fits Chest Size 38 in, Length 29 to 33 in, Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (1) Patch, (1) Radio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-R)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, XL (4877DN RG XL)
- BRADY Carded Numbers and Letters, 8, PK10 (5050-8)
- LANDAU Scrub Cargo Pants, M, Navy, Mens (8555BNPMED)
- FIRE-DEX Turnout Coat, Tan, XL, Nomex (FS1J0571)
- FIRE-DEX Turnout Pants, Tan, 2XL, Inseam 31 In. (FS1P05SPKB2)
- FIRE-DEX Turnout Coverall, Yellow, S (FS1C001000S)
- FIRE-DEX Turnout Pants, Tan, XL, Inseam 31 In. (FS1P05SPKB1)
- FIRE-DEX Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2 (H81PFNB)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2L2X)
- SHELBY Firefighters Gloves, L, Blk/Gld/Slvr, PR (5292)
- Fire-Dex Turnout Gear